付属品(+)ビット2-65、サイドグリップ、フック、バッテリー×2本、充電器、ケース質量(kg)2.3(バッテリー含む)回転数(min-1[r.p.m])高速:0~2100、低速:0~550最大トルク(N・m)140寸法(長さL×幅W×高さH)(mm)178×81×265チャック能力(mm)1.5~13ねじ締め能力(mm) 小ねじM6ねじ締め能力(mm) 木ねじΦ10×90最大穴あけ能力(mm) 鉄工13最大穴あけ能力(mm) 木工50バッテリーリチウムイオンバッテリーバッテリー容量(Ah)6バッテリー電圧(V)18充電時間(分)実用約27、フル約40最大穴あけ能力(mm)座堀り:76関連資料(3.2MB)1充電当たりの作業量木工キリΦ21mmラワン(厚さ30mm):約630本