250ミリ充電式チェンソーマキタ当日出荷から翌々日出荷
軽量+高回転!23mLエンジン式と同等の使用感!粘りの高速切断、太枝モード搭載 ボタン長押し、黄点灯太枝切断時(Φ100mmまでを目安)に電流リミッタを一時的に引き上げて、粘りの高速切断を実現します。(過度に負荷がかかった場合、製品保護のために停止する場合があります。)刃数が多いため、軽く滑らかな切れ味25AP仕様。耐久性に優れ、プロやセミプロユーザーのハードな作業にも最適です。優れた重心バランス。軽い取り回し感「収納式」オイルタンクキャップ:枝の引っ掛かりを低減。ワンタッチで電源ON吊り下げ用フック:ガイドバーが下を向きスムーズに吊り下げ。「アプト」防滴・防じん脱落防止ナット付
バッテリー容量(Ah)6充電時間(分)約40(フル充電)/約27(実用充電80%)チェーンスピード(m/s)[m/分]0~22.5[0~1350]チェーン形式25AP-60付属品チェーンカバー、レンチ13-16、丸ヤスリセット内容本体、バッテリBL1860B×2本、充電器DC18RF質量(kg)3.1(バッテリ含む)電源(V)直流18電圧(V)18バッテリーリチウムイオン作業量(目安)1充電あたり/杉角材50mm:約190本振動3軸合成値(m/s2)2.9商品タイプ本体+バッテリ・充電器ガイドバー長さ(mm)250