10倍電動ズームレンズ搭載2.1メガピクセル防水バレット型AHDカメラマザーツール4日以内出荷
10倍ズームで遠距離から対象物を大きく撮影可能電動レンズ搭載AHDレコーダーの操作で画角・焦点の調整が可能水平視野角約57°~18°防水規格IP66(本体のみ)屋外設置可能壁面・天井取付5~50mのオートフォーカス電動ズームレンズで離れた距離から対象物を大きく撮影可能電子感度アップ機能により被写体最低照度0.08Luxまで対応可能(白黒撮影)赤外線投光器内蔵で夜間の撮影も可能(最長照射距離約40m)防水仕様(IP66防噴流型)で屋外設置可能メニュー表示日本語対応UTC(同軸制御)機能対応のAHDレコーダーおよび付属OSDコントローラーにて画角調整可能
仕様D-WDR付属品ACアダプター(DC12V/3A)/取付ネジ・アンカー/ブラケット調整用六角レンチ/防犯カメラ設置シール形状バレット型使用温度範囲(℃)-10~40消費電力(W)最大約13.2電源DC12V±1V本体質量(g)約805寸法(幅W×高さH×奥行D)(mm)約88x121x245(ブラケット直角時)、約88x90x288(ブラケット水平時)レンズ5-50mmF1.2保護等級IP66(本体のみ)有効画素数1920(H)×1080(V)機能デイナイト:EXT/オート/カラー/白黒、画像処理:明るさ/シャープネス/静止画像/上下左右反転/ネガ画像視野角水平:(WIDE)約57°~(TELE)約18°入力端子電源:DC12V×1S/N比50dB以上(AGCOFF)ケーブル長(mm)約417±100()(映像・電源)ホワイトバランスATW/AWC/室内/室外/マニュアル/AWBシャッター速度(秒)1/30~1/50000出力端子映像:BNC.J×1ノイズリダクション2DNR/3DNR補正機能逆光:BLC/HSBLC最低被写体照度(Lux)カラー:0.1、白黒:0.08照射距離(m)赤外線:最長約40イメージセンサー1/2.9インチカラーCMOS2.1MegapixelSONY322