センサー高品位光ダイオード、赤外線色素補正フィルタ、熱電対(k・Jタイプ)(別売)測定波長290~390nm(UVA領域)、248~260nm(UVC領域)測定範囲2mW/cm2 ・20mW/cm2k熱電対:-50~1300℃、J熱電対:-50~1200℃表示分解能0.001mW/cm2・0.01mW/cm2K熱電対:0.1℃、J熱電対:0.1℃精度±(4%fs+2dgt)k/J熱電対:±(0.2%+0.5℃)データ出力SDカード、RS232C、USB出力使用環境温度0~50℃、湿度10~85%RH外形寸法(幅W×奥行D×高さH)(mm)68×45×177質量(g)約489電源UM3、AA×6本、DC9V(ACアダプタは別売)付属品SDカード(1G)・電池・取扱説明書・ソフトケース