データロガー工業用PHメーターマザーツール9日以内出荷
工業用のpHセンサー(PE-21)を標準付属したモデル本体にセットしたSDカードに記録可能なデータロガーpH計記録したデータはCSVファイルとしてExcel等のソフトに取り込み可能pH・ORP(センサー別売)の測定が可能液晶バックライト付き別売のソフトウェア(SW-U801)やUSBケーブル(USB-01)/RS232Cケーブル(UPCB-02)使用でPCへのリアルタイムデータ転送が可能電池残量が少なくなると液晶上にイラスト表示でお知らせするローバッテリー機能搭載測定値を固定するデータホールド機能搭載測定値の最大値/最小値を表示するMAX/MIN値表示機能搭載無操作時間約10分で電源がオフになるオートパワーオフ機能搭載
付属品SDカード(8GB)・PH電極(PE-12)・pH4基準液・pH7基準液・ソフトケース・単3形乾電池(1.5V)×6本(お試し電池)・取扱説明書トラスコ品番419-5040幅(mm)68高さ(mm)177奥行(mm)45測定範囲(pH)0~14表示範囲0.01pH測定範囲(mV)-1999~1999分解能(mV)1