仕様添付書類内容:校正証明書・成績証明書・トレサビリティー●校正ポイント:温度:23℃/湿度:50%●温・湿度計●測定項目:温度・相対湿度●測定範囲:(温度)0~50℃/(相対湿度)10~90%RH●分解能:(温度)0.1℃/(相対湿度)0.1%RH●精度:(温度)±(0.8℃)/(相対湿度)±4%rdg+1%RH(70%RH以上)・±4%rdg+4%RH(70%RH未満)●サンプリング:5/10/30/60/120/300/600秒・オート●表示:3桁LCD●機能:時計●メモリ:SDカード(1~16G)●インターフェース:SDカード・USB・RS232C●対応OS:Windows(R)7/8●電源:単4乾電池×6本(テスト用付属)またはDC9V(ACアダプター別売)●サイズ:80×32×132mm●重量:約282g●付属品:SDカード(8GB)・壁面取り付けユニット●CEマーク取得品アズワン品番64-3729-21校正証明書一般校正