RS-232CやRS-422等のシリアル通信を有線LANに変換するDIFC-ERS2Fです。離れているシリアル機器をイーサネットで最長100mまでリモート通信可能です。
質量(g)432電源(V)DC12~48(冗長電源)サージ保護機能付ポート数シリアル:2ポート消費電力(W)3.2接続方式ネットワーク:10/100Mbps、シリアル:RS-232C、RS-422、RS-485外形寸法(幅W×奥行D×高さH)(mm)本体:30×95×140mm動作温度(℃)-10~60ネットワークタイプIEEE802.3、IEEE802.3uプロトコルICMP、IP、TCP、UDP、BOOTP、DHCP、Auto IP、Telnet、SNMP、HTTP、DNS、SMTP、ARP、NTP通信速度50bps~921.6kbpsRoHS指令(10物質対応)対応専用ソフト設定ユーティリティ(「.NET Framework2.0以上」が必要)