スプリンクラー5022SD-Uイーエス・ウォーターネット5日以内出荷
★SDシリーズの特徴★新開発のスーパーディフューザー(SD)とハンマーの組み合わせは均一な散水分布を実現します。従来のブレーカーとは違って飛距離が短くなりません。樹脂製プロテクトキャップで砂や凍結からアームスプリングを守るので長寿命です。散水量によって色分けされたノズルは簡単に交換が可能です。低圧でもスプリンクラー近傍に十分な散水をします。低衝撃で細かな液滴は育苗に最適です。また土や肥料が飛散することを防ぎます。散水距離が長く均等率が高いので、設置台数を減らすことができ経済的です。高強度・耐久性・耐候性に優れたポリアセタール(エンジニアリングプラスチック)製です。★5022SD-Uの特徴★ノズルは単口と双口があります。低圧(1.5MPa)から使用できます。スプリンクラー用スタンドとの組み合わせに最適です。
用途低圧(0.15MPa)から使用できます。野菜・花卉・蔬菜の散水や育苗にご利用ください。材質ポリアセタール型式2.5×1.8 1/2"オス規格2.5×1.8 1/2"オスノズル口径(Φmm)単口2.5、2.8、双口2.5×1.8、2.8×1.8散水範囲(m)直径:単口19~23、双口18~23適合圧力(MPa)0.15~0.40関連資料(0.12MB)仰角(°)スーパーディフューザーにより水流の仰角が変化散水量(L/分)単口:5.2~8.5、双口:7.3~11.4散水方式全円