用途船舶・工作機械・車両・計測機器材質冷間圧延ステンレス鋼板(SUS304)質量(g)45寸法L1(mm)45寸法t(mm)2寸法D(Φmm)4寸法L2(mm)10寸法b(mm)5.5寸法L3(mm)7寸法L4(mm)15寸法H1(mm)12寸法d1(Φmm)4.8寸法d2(Φmm)8.2寸法H2(mm)10寸法P1(mm)22寸法P2(mm)30寸法P3(mm)12寸法W1(mm)27寸法W2(mm)32寸法H3(mm)13寸法da(mm)9寸法d3(Φmm)4.8寸法d4(Φmm)8.2表面仕上げ光沢バレル研磨タキゲンコード22218