許容トルク(N・m)0.8常用トルク(N・m)0.4(正逆回転使用時は、常用トルク値の1/2になります。)許容偏角(°)5最高回転数(min-1[r.p.m])25000許容偏心(mm)0.25その他相手取付け軸の推奨加工交差はh7です。適合ステッピングモータサーボモータ検出器質量(kg)0.022材質(本体)SUS304相当品種類スリットタイプ使用温度範囲(℃)-40~120表面処理ねじ:黒染め処理材質(ねじ部)SCM435ねじ径MM3締付トルク(N・m)0.7慣性モーメント(kg・m2)9.82×10-7ねじりばね定数(N・m/rad)21.2バックラッシゼロ軸方向変位(mm)±0.12