用途屋外の水道設備(足洗い場等)の物掛けに付属品カットアンカートラスコ品番849-1566材質ステンレス材質/仕上ステンレス(SUS304)・カットアンカー:鉄/ヘアーライン仕上げ質量(g)37種類洋折釘寸法L(mm)20ねじ径M-6ドリル径(Φmm)11寸法D(mm)6表面処理(カットアンカー)ヘアーライン寸法B(mm)11寸法T(mm)2寸法H1(mm)52寸法H2(mm)31寸法W1(mm)23寸法W2(mm)28表面処理(本体)ヘアーライン使用荷重(kN)0.20材質(カットアンカー)鉄