【レンタル】土壌塩分計エムケー・サイエンティフィック3日以内出荷
簡単操作で正確測定!植物の健康を守る土壌塩分計です!土壌塩分計AM5000は、電極を土壌に差し込むだけで、塩分濃度を測定できるレンタル商品です。植物に必要な栄養状態の把握に役立ちます!
用途土壌塩分計AM5000の用途は農作物の栽培管理や土壌改良のための塩分濃度測定などです。土壌水分や温度、土壌硬度といった特性を考慮した直接測定が可能なレンタル商品です。仕様電極・センサー:250 mm突刺しスレンレス電極セット内容本体、250mm突刺しステンレス電極、ボリュームカップ、取扱説明書、収納ケース、アルカリ9V電池×1本寸法(mm)本体:180×85×50測定範囲塩分:0~2.99 g/l質量(g)280分解能塩分:0.01 g/l使用電池9Vアルカリ電池 1個電池寿命約4000時間以上サービス分類レンタル