測定流体液体(水相当)、流量単位/m3/hとL/min(またはm3/min)の二重目盛付属品R型コックピース付材質化粧板上/化粧板下:SUS304、テーパー管:耐熱ガラス、保護カバー(目盛付)/保護力バ一後:PC、ロックねじ+スプリング:SCS14+SUS316WPA、ロックねじ+ストレーナ:SCS14+SUS316、アッパーベース:SCS14、空気抜き:SUS316、Bフレーム:SUS304、ボトムベース:SCS14、ソケットアダプタ:SCS14、ベースソケット:SCS14、オリフィスプレート:SUS304最高使用圧力(MPa)0.8精度±2.0%FS接続ねじ込み形(JIS管用テーパ雌ねじ)精度(%)±2F.S.最高使用温度(℃)90材質(ハンドル)SUS316(コックハンドル)材質(ストッパー)上部:SCS14、下部:SUS304適合流体液体(水相当)、流量単位/m3/hとL/min(またはm3/min)の二重目盛材質(ボルト)SUS304材質(スペーサ)SUS304材質(板バネ)SUS304