ダイアフラム材質にハステロイC-22相当を採用することで高い耐腐食性を実現隔膜構造により低圧側も高精度に測定可能(非直線性±0.2%R.C.)ゲージ圧基準と絶対圧基準をご用意
用途水・油・ガス等ハステロイC-22相当+SUS316Lを腐食させない媒体材質SUS316L(ダイアフラム部:ハステロイC-22相当)電源(V)4DC24(±10%)、 5DC12(±10%)温度(℃)温度補償範囲(測定媒体温度):0~70(結露、氷結不可)、許容温度範囲(測定媒体温度):-20~80(結露、氷結不可)アナログ出力4~20mA(4線式)最大締付トルク(N・m)30絶縁抵抗(MΩ)100以上(DC50V)ケーブル2m標準 Φ6mm非直線性±0.2%R.C.許容過負荷300%R.C.(700kPa、700kPa abs:200%R.C.)限界過負荷400%R.C.(700kPa、700kPa abs:200%R.C.)推奨締付トルク(N・m)20