仕様●アナログ出力点数:4点(4チャンネル)●デジタル入力:-12288~+12287,-16384~+16383,-288~+12287●アナログ出力 電圧:DC-10~+10V(外部負荷抵抗値:1kΩ~1MΩ)●アナログ出力 電流:DC0~20mA(外部負荷抵抗値:0~600Ω)●出力レンジ:デジタル入力値(最大分解能)●電圧出力(0~5V):0~12000(0.416mV)●電流出力(0~20mA):0~12000(1.66μA)●D/A変換速度:200μs/チャンネル●出力短絡保護:あり●占有局数:1局●ユニット電源電圧:DC24V(DC20.4~28.8V)●ユニット電源電流:0.24A(DC24V時)●外径寸法(mm):50x122x54●質量:0.25kgアズワン品番67-8178-99