種類電磁接触器動作方式非可逆式適合モータ容量(100~120V)(kW)単相モータ(AC-3級):0.2適合モータ容量(200~240V)(kW)三相かご形モータ(AC-3級):2.5、単相モータ(AC-3級):0.4定格使用電流(A)三相かご形モータ(AC-3級):(200~240V)12/(380~440V)9/(500~550V)7、単相モータ(AC-3級):(100~110V)8/(200~220V)6、抵抗負荷(AC-1級):(100~220V)10/(380~440V)10、直流モータ(DC2、DC4級、2極直列):(24V)12/(48V)6/(100~110V)1.2、直流モータ(DC2、DC4級、3極直列):(24V)12/(48V)10/(100~110V)2.5長さ(mm)51厚さ(mm)66.5コイル定格電圧(V)DC24コイル電流(mA)55(平均)定格絶縁電圧(V)690開閉頻度(回/時)1800電気的耐久性AC3級:100万回(補助接点の定格は50万回)機械的耐久性1000万回取付け方法IEC35mmレール取付ができます。接続可能電線(mm2)主回路適合電線サイズ:1.25~2(Φ1.6)、制御回路適合電線サイズ:1.25~2(Φ1.6)開放電圧(V)定格電圧の10%以上適合レール幅(mm)35電流容量(A)遮断:定格使用電圧220V:120、定格使用電圧440V:90、閉路:定格使用電圧220V:120、定格使用電圧440V:90動作時間(ms)コイルON→主接点ON:50以下、コイルOFF→主接点OFF:20以下動作電圧定格電圧の85%以下定格容量(kW) 三相かご形モータ(AC-3)(200-240V)2.5(380-440V)4(500-550V)4取付方式IEC、DIN規格準拠の35mm幅レールに取付可能形式直流操作形適合モータ容量(kW)単相モータ(AC-3級):0.2(100~110V)/0.4(200~220V)、三相かご形モータ(AC-3級):2.5(200~240V)/4(380~440V )/4(500~550V)締付トルク(N・m)主回路:0.94~1.17(基準値1)、制御回路:0.94~1.17(基準値1)平均消費電力1.3W平均消費電力(W)1.3適合圧着端子主回路:1.25-3.5~2-3.5、制御回路:1.25-3.5~2-3.5