三菱電機92日以内出荷
赤外線ワイヤレス方式。24時間換気風量8段階切替方式。ワイヤレス化を図ることで壁内電気配線を省力化、速結端子接続で省据付化を実現。排気ファンを10台まで制御・接続可能。24時間換気風量を一定に保つ低風量制御機能付(定風量制御解除可)。浴室の急速還気。浴室の一時停止。浴室急速換気1~5時間切タイマー内蔵。”浴室”端子のパイプ用ファン(V-08PPD7-AF)は浴室以外にも使用することができます。質量:0.8kg<受信ユニット・送信ユニット>。受信ユニット特徴:洗面所天井埋込形(埋込寸法□100mm)。受信ユニット特徴:定風量制御により、サニタリー全体換気量を一括制御(トイレの不良をセンシング後個々ファンの風量を制御)。受信ユニット特徴:電源元スイッチ内蔵(引きひも式)。送信ユニット特徴:広角発信機能(前傾角:約10°)。送信ユニット特徴:到達距離:役3m。送信ユニット特徴(付属品):壁取付送信ユニットホルダー