取付方式ねじ、DINレール接点構成[有効]【主接点(標準)】3a、【補助接点(特殊)】-、【補助接点(標準)】-定格絶縁電圧(V)690機械的耐久性500万回電気的耐久性【AC-1級】50万回、【AC-3級(国内定格)】100万回、【DC1級】-万回、【DC2、DC4級】-万回特性[操作コイル]【消費電力 [W]】4.3、【操作電圧種類】交流、【入力瞬時 [VA]】110、【入力常時 [VA]】13最小負荷[主接点(レベル)]48V 200mA、[補助接点(レベル)]-端子ねじサイズ【主回路(電源側)】M5、【主回路(負荷側)】M5、【操作コイル】M3.5、【補助回路】-