15A安全ブレーカ付OA用抜け止め接地タップ6個口明工社3日以内出荷
コード短絡保護用瞬時遮断機能付安全ブレーカを搭載しています。(テンパール工業株式会社製)ブレーカ動作時は両線遮断(電圧側、接地側)、ただし、アース線は常時接続です。本体は、衝撃に強く、燃えにくい合成樹脂(UL94 V-0)を使用しています。プラグ、差込口等、各部のトラッキング対策も万全です。ブレーカ部には、ハンドルの誤操作を防ぐ開閉式透明カバーを装着しています。長寿命の通電表示用パイロットランプを標準装備しています。本体両端に仮止め可能な取付金具が付属しています。マグネットを標準採用しています。
トラスコ品番178-3526材質ポリカーボネート樹脂幅(mm)413色白高さ(mm)59奥行(mm)44定格電圧(V)125ケーブル長(m)1コンセント個数6個口定格電流(A)15プラグ形状耐トラッキング接地プラグ付