ハンディ毛玉取り富士商4日以内出荷
充電残量などが一目でわかる!充電式のスマートな見た目の毛玉取り!どこでも使えるコードレス式。傷を付けずにごっそり毛玉が取れます。コンパクト・軽量で持ち運びが簡単!強力6枚刃。3段階回転スピード調整!3段階の回転パワーで布地に合わせてきれいに毛玉をカット。パネルを見れば残りの電池残量がわかる!ハニカム構造の網。衣類をやさしく保護!着たまま、ハンガーにかけたまま使用OK!電池不要。タイプC充電口!溜まった毛玉を捨てる時に使う掃除用ブラシ付き。
セット内容本体、USBケーブル20cm(Type-C)、掃除用ブラシ材質高密度ポリエチレン奥行(mm)本体:760電源リチウムイオン電池、DC3.7V、500mAh幅(cm)本体:6.9(1枚あたり)本体質量(g)165高さ(cm)本体:13.5定格入力DC5V/1A