用途エアータッカーなど各種エアーツールを使用する作業のエアー源に、エアーブラシ・スプレーガン等を使ったペイント作業のエアー源に付属品キャスター(取付ネジ)×2、足ゴム(取付ネジ)×2、エアーフィルター(チューブ付き)×1、取扱説明書×1種類静音定格電圧(V)AC100コード長さ(m)1.8定格電流(A)6.3/7.5定格周波数(Hz)50/60定格消費電力(W)620/740本体寸法(長さL×幅W×高さH)(mm)約670×370×590最高圧力(MPa)約0.8吐出量(L/min)約125/150吐出口サイズワンタッチソケット1/4定格時間(分)30安全弁設定圧力(MPa)約0.88リリース起動圧力(MPa)約0.5吐出圧力設定範囲(MPa)約0~0.8関連資料よくある商品Q&A(0.2MB)充填時間約5/4.5分