用途電話機、FAX、事務機器等、情報機器仕様ロードレギュレーション:±5%、ターンオン時間:最大3S全負荷時、ホールドアップ時間:10ms@全負荷材質ケース:94V-0 ABS+PCタイプスイッチングタイプケーブル長(m)約1.8寸法(幅W×高さH×奥行D)(mm)48×35×23.4定格出力DC12V1Aプラグ内径/Φ2.1mm、外径/Φ5.5mm保護短絡保護/過電圧保護/過電流保護プラグ形状2.1ΦセンタープラスRoHS指令(10物質対応)対応RoHS指令対応証明書(0.1MB)リップル120mVp-p(max)定格入力AC100~240V(50/60Hz)