フィルタレギュレータ一体タイプとルブリケータを組み合わせた3点セットです。フィルタは、セミオートドレンタイプなのでドレン排出も簡単です。圧力が掛かっていないときは自動でドレンが排出されます。圧力が掛かっていると手動でドレンの排出が可能になります。
用途圧縮空気中に含まれる5μm以上の固形異物とドレンの除去出口側の圧力制御が可能です。ルブリケータで電磁弁・シリンダへのオイルミストによる給油ができます。設定圧力範囲(MPa)0.05~0.85(出口側)ねじの種類PT圧力計圧力計付オートドレン仕様セミオートドレン付材質(本体)アルミ合金使用温度範囲(℃)5~60最高使用圧力(MPa)1材質(ボール)ポリカーボネート使用流体圧縮空気保証耐圧力(MPa)1.2ドレン排出口径内径Φ4×外径Φ7mm(適応チューブ:内径Φ6.5×外径Φ10mm)取付け方法ブラケット取付け推奨使用油ISO VG-32最低使用圧力(MPa)0.2(入口側)材質(フタ)ポリアセタールろ過度(μ)5ルブリケータ貯油量(mL)125フィルタドレン貯留量(mL)80材質(ボールガード)亜鉛合金設定圧力単位MPa取扱説明書(1.7MB)ケースケースガード付