用途工場や工事現場等での簡易温度確認用に。使用温湿度範囲-5~+50℃、80%RH以下(但し、結露のないこと)仕様クリップ、スタンド付き付属品プローブ保護キャップ、取扱説明書材質(本体・キャップ)ABS樹脂、(プローブ部)ステンレス[SUS304]質量(g)約103電源単4乾電池(1.5V)×1個(別売り)測定範囲(℃)-50~+200コード長さ(m)約0.97プローブΦ3.5×100mm寸法(幅W×高さH×奥行D)(mm)68×107×13分解能0.1℃温度測定精度(-50℃~-25℃)±5℃ (-24℃~-5℃)±3℃ (-4℃~80℃)±2℃ (81℃~145℃)±5℃ (146℃~200℃)±12℃温度表示方式デジタル