用途小さな部品塗装の磨き作業に無負荷回転数(min-1[r.p.m])16500仕様シングルアクション、(エアー排気)リア付属品PT1/4カプラー、スパナ、マジックパッド用ペーパー、ウレタンバフ、ウールバフ、接着パッド用ペーパー、マジックパッド、接着パッド、レンチ×2全長(mm)125質量(g)340使用空気圧力(MPa)0.55空気消費量(m3/min)0.37空気接続口PT1/4使用エアーホース内径(Φmm)5パッドサイズ(Φmm)50関連資料よくある商品Q&A(0.2MB)取扱説明書(9.9MB)