適合サイズ(mm)ネジピッチ0.75/1.00/1.25/1.50/1.75/2.00/2.50/3.00適合ねじメートルネジ並目:M4・5、M6・7、M8・9、M10・11、M12、M14・16、M18・20・22、M24・27細目:M6・7、M8・9・11、M10・12、M14・16・18・20・22、-、M24・27・30・33、-、M36・36適合ナット内ネジM14以上材質クロムモリブデン鋼幅(mm)10全長(mm)230硬度HRC52±2付属品樹脂製握りカバー質量(g)120表面処理ニッケルメッキ