用途家庭用エアコンやカーエアコンの真空引き作業に。電源(V)AC100到達真空度15ミクロン接続口径1/4フレア質量(kg)約4.8周波数(Hz)50/60方式(ローター)ツーステージ式、(ドライブ)ダイレクト式本体寸法(長さL×幅W×高さH)(mm)240×93×200モーター出力(W)180排気量(L/min)42/52 L/min(50/60Hz)モーター回転数(min-1[r.p.m])1440(50Hz)、1720(60Hz)オイル量(mL)230(封入)関連資料よくある商品Q&A(0.2MB)取扱説明書(6.3MB)