インターフェースSupport 4K@60Hz as specified in HDMITM 2.1、DisplayPort 1.4 - Requires Processor Graphicsメモリー4 DIMMs、 Dual Channel DDR5-6800+MHz (OC)使用CPUSupport Intel(R) CoreTM 14th/ 13th/ 12th Gen Processors、 Intel(R)Pentium(R) Gold and Celeron(R) ProcessorsチップセットIntel(R) B760 ChipsetソケットLGA 1700ネットワークタイプIntel(R) Wi-Fi 6E、 Bluetooth 5.3USBポート2× USB 3.2 Gen 2 10Gbps (2 Type-A)、7× USB 3.2 Gen 1 5Gbps (6 Type-A + 1 Type-C)、6× USB 2.0ストレージ2× M.2 Gen4 ×4 64Gbps slots、4× SATA 6Gbps ports拡張スロット数2× PCIe 4.0 ×16 slots、 1× PCIe 3.0 ×1 slotオーディオ8-Channel (7.1) HD Audio with Audio BoostLANRealtek(R) RTL8125BG 2.5Gbps LAN