プレシジョン・プログラマブルDC電源60V、3.2AKEITHLEY(ケースレー)9日以内出荷から21日以内出荷
60V、3.2A
仕様【主要アクセサリ】2280-001:後部パネル接続コネクタ(標準付属品)、CA-180-3A:クロスオーバLANケーブル(標準付属品)、USB-B-1:USBケーブル(タイプAからB、1m)、KUSB-488B:USB-GPIB 変換アダプタ、2450-TLINK:2280S型デジタルl/Oコネクタートリガ・リンク・コネクタ変換ケーブル付属品2280-001:後部パネル接続コネクタ、CA-180-3A:クロスオーバLANケーブル最大出力(W)192チャンネル数1インターフェースGPIB、USB、LAN測定レンジ(電流)10mA、100mA、1A、10A出力リップルノイズ電圧(20Hz~20MHzまで)<2mVrmsまたは<7mVp-pRoHS指令(10物質対応)対応測定分解能10nA、100nA、1μA、10μA
プレシジョン・プログラマブルDC電源32V、6AKEITHLEY(ケースレー)9日以内出荷から21日以内出荷
32V、6A
仕様【主要アクセサリ】2280-001:後部パネル接続コネクタ(標準付属品)、CA-180-3A:クロスオーバLANケーブル(標準付属品)、USB-B-1:USBケーブル(タイプAからB、1m)、KUSB-488B:USB-GPIB 変換アダプタ、2450-TLINK:2280S型デジタルl/Oコネクタートリガ・リンク・コネクタ変換ケーブル付属品2280-001:後部パネル接続コネクタ、CA-180-3A:クロスオーバLANケーブル最大出力(W)192チャンネル数1インターフェースGPIB、USB、LAN測定レンジ(電流)10mA、100mA、1A、10A出力リップルノイズ電圧(20Hz~20MHzまで)<1mVrmsまたは<5mVp-pRoHS指令(10物質対応)対応測定分解能10nA、100nA、1μA、10μA
バッテリ・シミュレータKEITHLEY(ケースレー)9日以内出荷から21日以内出荷
20V、-1Aから6A
仕様ロードレギュレーション:±(0.01%+2mV)、ラインレギュレーション:±(0.01%+1mV)、最大連続平均シンク電流:1.02A±0.1A(代表値)、負荷トランジェント・リカバリ時間:50μs未満(設定の15mV内まで),【主要アクセサリ】2280-001:後部パネル接続コネクタ、CA-180-3A:クロスオーバLANケーブル、電源ケーブル、ユーザ・ドキュメントCD、クイックスタートガイド精度±(0.05%+5mA)分解能出力電圧:1mV、電流測定:10nA(10mAレジン)、電流制限:0.1mA定格出力0~20V、-1~6A、120WインターフェースGPIB、USB、LANバッテリーステータス/SOC:0~100%、内部抵抗/0~10Ω、モデル/101ポイントまたは11ポイント、9モデル(ユーザ保存用、編集可能)測定確度電圧:±(0.02%+2mV)、電流:±(0.04%+10μA)出力電圧確度(V)±(0.02%+3mV)出力リップルノイズ電圧(20Hz~20MHzまで)<1mVrmsまたは<6mVp-pRoHS指令(10物質対応)対応測定分解能0.1mV電流制限(A)6.1