Pt1000温度計センセカ(旧グライシンガー)47日以内出荷
細径シースのPt1000センサによる高精度温度測定バックライト付3段表示ディスプレイ、ボタン操作で上下反転表示ブザー音によるアラーム機能電池残量表示、HOLD/Min/Max、オートパワーオフ機能斬新、機能的なケースデザイン、IP65/67、堅牢、長電池寿命
測定範囲(℃)最大-200.0~+450.0※標準BNCソケットプローブ/GFIT接続時:-70.0~+250.0ケーブル長(m)1(最大3mまで延長可能)精度(常温にて)-20~+100℃の範囲:±0.1℃±1digit左記以外の範囲:0.1%rdg±2digit+プローブ精度を加算材質(ケース)耐衝撃性ABS、ポリエステル(前面パネル)入力BNCソケットプローブ保護等級IP65/67 ※BNCタイプについてはコネクタ接続状態、防水プローブ使用時のみ消費電流(mA)約0.4、バックライト使用時:約2電池寿命(時間)約5000、連続使用にてディスプレイ3段表示、電池状態表示、飛散防止スクリーン、ボタンプッシュによる上下反転表示動作温湿度範囲-20~+50℃、0~85%RH(結露なきこと)オートパワーオフユーザー設定が可能供給電源単三アルカリ電池×2(標準付属)