軽量作業台/耐荷重300kg_中間全面棚板付_固定式H740_スチール天板_ワークテーブル300シリーズ山金工業翌日出荷
軽作業、座り作業におすすめの汎用作業台、収納に便利な中間全面棚板付。天板・脚部ともにスチール製です。色はアイボリー色/グリーン色からお選び頂けます。軽作業に最適な均等耐荷重300kg。高さ740mmで座り作業におすすめです。天板は粉体塗装を施したスチール製天板で、酸やアルカリ等の耐薬品性や耐汚染性にも優れている為、実験室等でも活躍しています。改正RoHS指令(RoHS2)10物質規制に対応天板です。天板角は丸み無しです。樹脂製アジャスターを標準装備!手回しで簡単に床レベルが調整でき、作業台を水平に保ちます。独自構造で横揺れ防止!少ないボルトで横揺れを防止し、さらに短時間で組立ができます。足元のツナギ(カンヌキ)は、前・中央・後の3箇所いずれかお好みの位置にセット可能です。ツナギを後ろにセットすれば、作業台の下に備品を収納したり、座り作業時には足元を広々使用できます。中間全面棚板付:中間棚は25mmピッチで取付位置の変更が可能です。耐荷重は1枚あたり均等25kg迄。
用途軽作業全般、各種作業用テーブルとして。電子機器、電子部品、精密部品の組立・検査用台として。梱包台、検品台、検査台、包装台、組立台、加工台、工作台、物置台、設置台、サッカー台、作荷台、DIY作業台、他。使用例:オフィス、工場、半導体・電子部品工場、物流倉庫、物流センター、店舗、研究室、学校(大学・専門学校・高校)等。高さ(mm)740材質(本体)スチール(粉体塗装)棚板耐荷重(kg)25/枚(均等耐荷重)材質(天板)スチール(粉体塗装)均等耐荷重(kg)300アジャスターねじ部(ねじ径×長さ)(mm)M12×P1.75×L27棚板中間半面棚板2枚付き(2枚使用で全面)RoHS指令(10物質対応)対応グリーン購入法適合総耐荷重(kg)300