材質本体:C3771B/ダイアフラム:SUS304/ピストンOリング:NBR/弁材:一段側PCTFE、二段側PTFE/その他:C3604B、SUS304、C1220T、NBR質量(kg)3使用温度範囲(℃)-10~40最大流量(L/min)25(P2=0.2MPa)使用ガスCO2一次側圧力(MPa)2~12フィルター穴径(μm)40二次側圧力(MPa)0.1~0.3標準流量(L/min)25(P2=0.2MPa)入口管接続口径【入口】W22-14(右)袋ナット(P)、【出口】25L流量計付Φ8ホース口(M12×1.0(右)オネジ)