材質アルミダイカスト(ポリエステル塗装)、強化ガラス、鋼板(溶融亜鉛めっき)質量(kg)8色グレイメタリック・ブラック使用温度範囲(℃)-20~35周波数(Hz)50/60消費電力(W)100V:135/200V:133/242V:132入力電圧(V)200~242保護等級IP43色温度(K)5000光源色昼白色エネルギー消費効率(Lm/W)100V:118.5/200V:120.3/242V:121.2光束(Lm)16000LED寿命(時間)40000(光束維持率70%)口出線(mm)器具外:1500グリーン購入法適合演色指数(Ra)70耐雷サージ15kV(コモンモード)