仕様50℃対応、屋内・屋外用、電源ユニット内蔵形、IEC規格整合品、防爆構造記号:灯具本体=ExdbⅡBT6、機器保護レベル:EPL Gb、厚生労働省型式検定合格品付属品落下防止ワイヤー色仕上色:グレイ(マンセルN7)材質(本体)アルミダイカスト使用温度範囲(℃)-20~+50定格周波数(Hz)50/60共用定格入力電圧(V)100~242対応平均演色評価数(Ra)83保護等級IP65光源寿命60000時間(光束維持率90%)光色昼白色(5000K)RoHS指令(10物質対応)対応グリーン購入法適合耐雷サージ4kV(コモンモード)材質(ガラス)前面:強化ガラス