材質仕切板:ステンレス鋼板(SUS304)白色、位置ボックス:アルミダイカスト グレイ(マンセルN7)(4方出・プラグ3個付)長さ(mm)1416幅(mm)169質量(kg)14高さ(mm)312材質(本体)アルミ押出材 グレイ(マンセルN7)使用温度範囲(℃)-20~+40周波数(Hz)50/60共用消費電力(W)59.7(100V)、59.0(200V)、62.6(242V)入力電圧(V)100~242定格寿命(時間)60000(光束維持率90%)保護等級IP65器具・セットセット品色温度(K)5000材質(カバー)硬質ガラス光源色昼白色エネルギー消費効率(Lm/W)126.4(100V)、127.9(200V)、120.6(242V)光束(Lm)7550使用場所屋内・屋外材質(パイプ)ステンレス鋼管(SUS304)グレイ(マンセルN7)適合ランプ電源内蔵形直管LEDランプ(BLD-45N)演色指数(Ra)83調光の可否否耐雷サージ10kV(コモンモード)