Go Direct 光/色センサ GDX-LCナリカ4日以内出荷
すぐつかえる、直接つながるワイヤレスセンサやりたい!に応える「物理」「化学」「生物」「地学」に対応した30種を超える豊富なセンサラインナップ必要なものはセンサと端末のみ。ワイヤレス接続だからこそできる実験があります。使いやすい専用ソフトウェア。▼各種OSに対応した無料のソフトウェア(Windows10/11、MacOS、Android、iOS、ChromeOS対応)。お手持ちの端末のOSに関係なくいつでもインストールができます。▼接続するとセンサに合わせた「おすすめ」の測定条件(測定時間・測定間隔の組み合わせ)に「自動的に」設定されます。測定条件は実験に合わせて手動でも変更できます。▼さまざまな計算式が入っているので、知りたい情報を自動で表示!スムーズに解析できます。可視光線から紫外線の光量を測定できるセンサで、可視光は1,000Hzのサンプリングレートで光を測定できます。RGBのカラーセンサは内蔵のLEDを点灯させて、物体の反射光を測定できます。UVセンサは紫外線を測定できます。
測定範囲可視光0~150,000Lux、色(RGB)0~1,000(615nm(赤)、525nm(緑)、465nm(青))、UV320~375nm最小表示可視光0.1Lux測定項目光、色接続ワイヤレス、USB対応OSWindows10、iOS、MacOS、ChromeOS、Android電源充電式電源(USB充電式)仕様【サンプリングレート】可視光1000Hz(最大)、【実験例】距離による光の強度・偏光板の実験・蛍光灯のちらつき・反射率の実験