付属品K3-SP-01 禁油処理(IPA洗浄、証明書付)K3-WPC-02 防滴カバー(電池駆動用)トラスコ品番646-4750材質【排ガス・接液部】SUS316L【標準Oリング材質】NBR【ケース】ABS樹脂色青接続部のサイズG1/4(オス)使用温度範囲(℃)-10~60(電池使用時は電池の仕様に基づくこと)温度範囲(℃)-20~60精度±0.25%F.S.±1digit表示フル4桁液晶表示測定流体気体及び液体(SUS316Lを腐食させない媒体)保存温度範囲(℃)-20~60(凍結・結露なきこと、電池を除く)材質(接液部)SUS316L圧力レンジ(MPa)100Kモデル電池駆動(9V)