プライマーコートACマノール¥8,598~税込¥9,458~
1缶(4kg)ほか
7日以内出荷
原液使用タイプのアクリル樹脂系多機能浸透プライマーです。粒子が小さい為浸透性に優れ、耐摩耗性も向上します。また、凍結温度が低い、寒冷地で扱い易いプライマーです。液の凍結温度(-2℃~-3℃)が低い為、寒冷地に適した材料となっております。脆弱下地に塗布することで、耐摩耗性の強化や接着力の増加が期待できます。また、硬化したドクター1の表面に塗布することで塩化物の侵入を抑制します。打設したモルタル・コンクリートの浮き水がなくなったタイミングで塗布することで、乾燥収縮を低減し、ひび割れを抑制します。モルタル・コンクリート打設後に塗布することで、コテ押さえや定規ずりの作業性が向上します。【標準使用量(原液使用)】用途:接着増強プライマーの場合 0.15kg/m2(1回塗り)用途:表面浸透強化の場合 0.30kg/m2(1回塗り)用途:乾燥防止被膜養生 020kg/m2(1回塗り)用途:コテ仕上げ補助剤 020kg/m2(1回塗り)