HDCP対応9.7型業務用タッチパネル液晶ディスプレイADTECHNO(エーディテクノ)4日以内出荷
・HDCP対応9.7型業務用タッチパネル液晶ディスプレイ・高解像度(1024×768)・広視野角(水平170°/垂直170°)スクウェアタイプの高画質IPS液晶パネルを採用・5線式抵抗膜方式タッチパネルを採用し、入力精度と耐久性を向上・HDCP対応HDMI入力端子搭載・ダウンスキャン表示機能・薄型(約30mm最薄部約15mm)、軽量(約570g※スタンド部除く)・低重心無段階調整可能な自立スタンド採用・VESAマウントインターフェース規格、FPMPMI75×75mm対応
解像度1024×768仕様VESA(FPMPMI):75×75mm(本体背面)セット内容リモコン/ACアダプタ/スタンド/専用SKS接続ケーブル/DVIケーブル(DVI-D-HDMI変換)/HDMIケーブル(タイプA-C)/USBケーブル/タッチペン/タッチパネルドライバーCD-ROM/取扱説明書質量(g)約570(本体のみ)規格XGA電源AC100V50/60HzDC7~24V適合規格FCC/CE/PSE(ACアダプタ)/RoHS対応OS(タッチパネル用ソフトウェア)Windows10/Windows8.1/Windows8(32bit/64bit)/Windows7(32bit/64bit)/他のOSはサポート対象外です。接続方式HDMI(HDCP対応)、DVI-D、VGA保存温度(℃)-20~60入力信号HDMI(HDCP対応)/DVI-D/VGA/ビデオ(RCA)×2/音声(3.5mmステレオミニ)/VGA/ビデオ/音声は付属のSKSケーブルを利用最大消費電力(W)動作時10以下(パワーセーブ時1以下)コントラスト比800:1視野角170°/170°(H/V)走査周波数(水平)31.5~80.0走査周波数(垂直)60~75Hz入力端子HDMI(HDCP対応)/ DVI-D/ VGA/ ビデオ(RCA)×2/ 音声(3.5mmステレオミニ)※VGA/ビデオ/音声は付属の専用SKSケーブルを利用スピーカー1W×2(ステレオ)動作温度(℃)0~50タッチパネル方式5線式抵抗膜型(PC制御はUSB接続)アスペクト比4:3本体寸法(幅W×高さH×奥行D)(mm)238.3×189.2×27(スタンドを除く)モニターサイズ9.7型スクエアパネル駆動方式IPSVESA対応対応輝度(cd/m2)350