用途【変形図解】看板からストレッチャーへの変形は非常に簡単です。1.看板を少し持ち上げ、上にずらして外す。2.ギアのロックを外し、安全ピンを抜く。3.左右の車輪を起こし、ギアロックをかけ安全ピンをさす。詳しくは解説動画をご覧ください。【変形説明ボード付】サポートサインには、変形手順を図解した説明ボードが付属しています。また説明ボードの代わりに、カタログケースが付いたタイプもございます。【耐荷重100kg】サポートサインは専門家監修の元、強度試験を行っています。耐久性はもちろん、操作性も重要視しており、100kgを搭載した状態でも軽い力で搬送できます。またコンパクトなショートタイプもラインナップしています。【看板部分は選べる3タイプ】看板部分は設置場所のニーズに合わせて、3タイプからお選び頂けます。1ポスター展示パネルタイプ2ホワイトボード掲示板タイプ3インクジェットシート用アルミ複合板タイプ材質フレーム=アルミ押出し材/アルマイト仕上(ブラック)、アルミ複合板(白)3mm厚/透明アクリルカバー1.5mm厚、塩ビケース(透明)A4縦/2列(仕切板はスライド式)2mm厚幅(mm)630質量(kg)16色ブラック高さ(mm)1390奥行(mm)740