ビデオ延長器ATEN3日以内出荷
DisplayPort/HDMI/VGAの各信号を、1本のCat6/6aケーブルまたはATENCat6ケーブル2L-2910で最大100m延長<br />複数のソース入力に対応(DisplayPort、HDMI、VGA)-プッシュボタンでソース切替が簡単<br />自動切替モード-新たにプラグインされたソースを検出して自動的に切替<br />HDMI(3D、DeepColor、4K)、HDCP準拠<br />DisplayPort/HDMI/VGAの各信号を高解像度で延長(ケーブル品質敷設環境により最大距離が異なる場合があります)<br />-HDMI/DisplayPort:4K@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)、1080p@100m(Cat6/6a)<br />-VGA:1920×1200、1600×1200@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)、1920×1080@100m(Cat6/6a)<br />HDBaseTロングリーチモード対応-1本のCat6/6aで解像度1080pを最大150mまで延長可<br />ビデオ出力のミラーリング-HDBaseT出力およびローカルHDMI出力で4K@30Hz(4:4:4)に対応、VGA入力時もコンバートしてローカルHDMI出力します<br />POH(PoweroverHDBaseT)機能対応-VE44PB<br />PoH/PoEパワーインジェクターによる給電<br />ATENHDBaseT対応レシーバーと互換<br />RS-232シリアル通信切替機能-システム要件に合わせてコマンドモードまたはバイパスモードに切替可能。ユーザーはレシーバー(例:VE2812R)のRS-232経由でコマンドを実行して入力ポートを切替可能<br />EDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能<br />プラグアンドプレイ-ソフトウェア不要<br />ラックマウント対応<br />8KV/15KVESD保護
用途VE3912Tは4K解像度のDisplayPort、HDMI、またはVGAビデオ信号を、1本のCat6/6aケーブルやATEN製HDBaseTアライアンス推奨Cat6SF/UTPケーブル(型番:2L-2910)で、最大100m延長できるHDBaseTトランスミッターです。セット内容RS-232ターミナルブロック×1、フットパッド×4、電源アダプター×1、クイックスタートガイド×1スイッチビデオ入力ポートの選択プッシュボタン×1(AUTO/DisplayPort/HDMI/VGA)・ロングリーチモードスイッチスライドスイッチ×1(ロングリーチモードON/OFF)、ON:最大150m(最大1080p)、OFF:最大100m(最大4K@30Hz)・ファームウェアアップグレードスライドスイッチ×1(ファームウェアアップグレードモードON/OFF)出力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離HDMI:5m(4K@30Hz)、3m(4K@60Hz)(4:4:4)ケース質量(kg)0.65(1.43lb)消費電力DC5V:7.02W:40BTU、POE:8.77W:48BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)、D-sub15ピンメス×1(Blue)、DisplayPortメス×1(Black)・インピーダンスHDMI:100Ω、D-sub15ピン:75Ω、DisplayPort:100Ω・最大距離HDMI:5m(4K@30Hz)、D-sub15ピン:10m(1920×1080)、DisplayPort:3m(4K@30Hz)制御RS-232コネクター:3極着脱式ターミナルブロック×1、タイプ:DTE、ボーレート:115200、データビット:8、ストップビット:1、パリティ:無、フロー制御:無・IRステレオミニジャックメス×1(Black)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタユニット間RJ-45メス×1(Silver)、HDBaseT・電源ロック式DC電源ジャック×1(Black)または・RJ-45メス(POH)×1関連部品ビデオエクステンダーVE814A、VE2812AT、VE2812R、VE811、VE813A、VE1812、VE812ケース寸法(幅×奥行×高さ)(mm)ブラケット付172.9×146.9×30.0/ブラケット無166.0×124.9×29.0最大延長(m)1本のCat6/6aケーブルまたはATENCat6ケーブル2L-2910使用時:100RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度10.2Gbps(3.4Gbps/レーン)・最大ピクセルクロック340MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP2.2準拠、CEC・解像度/距離HDMI/DisplayPort・最大4K@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)・1080p@100m(Cat6/6a)/150m(ロングリーチモード使用時)VGA:・最大1920×1200、1600×1200@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)・1920x1080@100m(Cat6/6a)※4K対応解像度:4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)互換品番ビデオコンバーターVC981/VC480/VC920/VC980・ビデオエクステンダーVE44PB/VE2812R/VE811R/VE1812R/VE801R/VE802R、【ケ-ブル】Cat6Aケーブル2L-2910・DisplayPortケーブル2L-7D03DP-1・AOC/HDMIケーブル2L-7D02H-1/2L-7D03H/2L-7D05H-1・VGAケーブル2L-2502、【アクセサリ】VE-RMK1U2XX-EA12オーディオ入力HDMIType-Aメス×1(Black)・ステレオミニジャックメス×1(Green)・DisplayPortメス×1(Black)