KVM切替器ATEN3日以内出荷
ハードウェア高密度なポートレイアウト-RJ-45コネクターで配線する設計により1Uの筐体に最大8ポートの搭載が可能ラップトップUSBコンソール(LUC)-専用USBポートにノートパソコンを直接接続することでコンソールからの操作が簡単に最大2バスセッション-ローカル1名、リモート1名のユーザーが別々のポートに同時アクセス可能10/100/1000Mbpsネットワークインターフェースを2ポート搭載-ネットワークの二重化や、異なる2つのIPアドレスの割り当てが可能ブレードサーバー対応接続できる機器のインターフェースはPS/2、USB、シリアル(RS-232)に対応ラップトップUSBコンソールポートを使用して、ノートパソコンを追加ローカルコンソールとして使用可能ローカルコンソールには、PS/2またはUSBのキーボードマウスの接続が可能マルチプラットフォーム(Windows、Mac、Oracle社SPARC(Sun)、LinuxおよびVT100ベースシリアルデバイス)対応オーディオ対応バーチャルメディア対応-リモートPC側のメディア等を製品配下のサーバーにマウントデュアル電源供給対応解像度-ローカルリモートセッションとも1920×1200@60Hz※1管理最大64名のユーザーアカウントに対応32名までのユーザーが同時に操作を共有可能セッション終了機能-アドミニストレーターはユーザーセッションを手動で終了することが可能イベントログ、Windowsベースのログサーバー対応重大なシステムイベントの発生時にはSMTPメールで通知。SNMPトラップ、Syslog対応ファームウェアアップグレード対応アウトオブバンドアクセス-モデムのダイヤルイン/ダイヤルアウト/ダイヤルバック接続に対応モジュールID保存機能-モジュールのポート変更後もデバイス情報を自動認識。製品側では再設定不要ポート共有モードにより複数ユーザーからのサーバーへの同時アクセスが可能ALTUSEN統合管理システムCC2000対応互換性のあるKVMoverIPコンソールステーション(KA8270/KA8280/KA8278/KA8288)Webブラウザによるアクセス方法(ブラウザ、http、https)の管理が可能IPv6対応使いやすいインターフェース日本語対応インターフェース-ローカルコンソール、ブラウザメニュー等のGUIは多言語に対応しているため、ユーザーの訓練時間を短縮し、生産性の向上が可能マルチプラットフォームクライアント対応(Windows、MacOSX、Linux、Oracle社SPARC(Sun))各種Webブラウザに対応(IE、Chrome、Firefox、Safari、Opera)WebブラウザベースのUIを使ったリモートアクセス-事前にJavaソフトウェアパッケージをインストールしなくても、Webブラウザだけで操作可能マジックパネル機能-機能設定用アイコンを搭載したコントロールパネルを表示/非表示可能バーチャルリモートデスクトップ画面はフルスクリーン表示、またはリサイズ可能なウィンドウ表示が選択可能パネルアレイモード-画面を格子状に分割し、製品配下のサーバーのビデオ出力を一画面に同時表示キーボードマウスブロードキャスト機能-キーボードマウスの入力は製品配下にある全サーバーで複製が可能ローカルコンソールとのビデオ同期-ローカルコンソール用のモニターのEDID情報をコンピューターモジュール内に保存することで表示解像度を最適化高度なセキュリティ外部認証対応-RADIUS、LDAP、LDAPS、MSActiveDirectoryブラウザからのユーザーログインは、TLS1.2暗号化通信およびRSA2048ビット証明書でセキュリティを確保キーボード/マウス、ビデオ、バーチャルメディアの各信号を個別に暗号化可能(56ビットDES、168ビット3DES、256ビットAES、128ビットRC4、またはランダムより選択)IPアドレス、MACアドレスによるフィルタリング機能サーバーのアクセスと操作に関するユーザー/グループの権限は設定変更可能CSR自動生成機能およびサードパーティーの認証機関による認証に対応バーチャルメディアバーチャルメディアを使用して、ファイルアプリケーション、OSのパッチ、ソフトウェアのインストールや診断テストが可能バーチャルメディアはUSB対応サーバーにおいてOSおよびBIOSレベルで動作可能対応バーチャルメディア-DVD/CDドライブ、USBマスストレージデバイス、PCハードドライブおよびISOイメージバーチャルリモートデスクトップ帯域制御機能-ビデオ画質は帯域幅の変化に応じて調整可能。モノクロ色深度設定、データ圧縮率の閾値/ノイズ設定は環境に合わせて変更が可能フルスクリーンビデオ表示、リサイズ可能ビデオ表示ともに対応リモートユーザーのコミュニケーションに活用できるメッセージボード搭載マウスダイナシンク機能-ローカル/リモートのマウスは自動的に同期キーボードパススルー対応終了マクロ対応多言語オンスクリーンキーボード対応BIOSレベルのアクセスに対応※コンピューターモジュールと本体との間には、メーカーカテゴリ5e/6ケーブルのご使用を推奨致します。※11920×1200@60HzはKA7166、KA7168、KA7169、KA7175、KA7176、KA7177、KA7170およびKA7178使用時のみ対応※2カスケード対応KVMスイッチ-CS1308/CS1316、KH1508A/KH1516A(カスケード接続されたKVMスイッチの機能によって、本製品の機能が一部対応できないことがあります。)
用途リモート1ユーザー/ローカル1ユーザー対応のIP-KVMスイッチです。仕様【ポート選択】プッシュボタン・ホットキー・GUI、【エミュレーション】キーボード/マウス PS/2・USB、【スキャンインターバル】1~255秒(ユーザー設定)電源(V)AC100~240(50/60Hz)1.0A(日本仕様はPSE対応3P/100V電源コードを同梱)スイッチポート選択プッシュボタン×2・リセットピンホール型スイッチ×1・電源ロッカースイッチ×2材質(ケース)メタルインターフェース【コンピューター側/コンソール側】キーボード/マウス:PS/2、USB(Win、Mac、Oracle社SPARC(Sun))、シリアル/キーボード/マウス:PS/2、USB解像度ローカル1920×1200@60Hz※・リモート1920×1200@60Hz※動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことRoHS指令(10物質対応)対応互換品番ラックマウントKVMスイッチ(CAT5タイプ)KH1508A、KH1516A・IPKVMスイッチKA8270、KA8278、KA8280、KA8288・KVM管理ソフトウェアCCKM、CCVSR・アクセサリ2K-0007・KVMモジュールKA7188、KA7189、KA7120、KA7130、KA7140、KA7166、KA7168、KA7169、KA7170、KA7171、KA7175、KA7176、KA7177、KA7178・カスケード対応製品CS1308、CS1316、KH1508A、KH1516A(カスケード接続されたKVMスイッチの機能によって、本製品の機能が一部対応できないことがあります。)注意※1,920×1,200@60HzはKA7166、KA7168、KA7169、KA7175、KA7176、KA7177、KA7170およびKA7178でのみサポート