カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)15
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)15
コネクタネットワークRJ-45オス×2
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)35
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)35
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥29,980
税込¥32,978
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)75
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)75
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥54,980
税込¥60,478
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)95
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)95
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥67,980
税込¥74,778
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)85
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)85
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥59,980
税込¥65,978
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)65
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)65
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥48,980
税込¥53,878
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)55
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)55
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥39,980
税込¥43,978
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)45
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)45
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥35,980
税込¥39,578
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)25
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)25
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥19,980
税込¥21,978
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)10
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)10
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥10,980
税込¥12,078
22日以内出荷
誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性を持っています。
十字介在使用による優れた電気特性です。コネクタは耐久性に優れた弓型ラッチを採用しています。
コネクタは銅テープ付3ピース構造なので優れた耐ノイズ特性を持っています。
用途HDBaseT対応製品に
色ライトブルー
規格CAT6
構造単線
コネクタ形状RJ-45オス - RJ-45オス
対応1000BASE-TX、HDBaseT
ケーブルスタンダード
ケーブル外径(Φmm)7
シールドSTPケーブル
VS1828KITは、1台のスプリッターと8台のレシーバーを含む分配延長器のセット商品です。最大4K@30Hz(4:4:4)のHDMI信号を1本のSTP Cat6ケーブルを使用して最大40m離れた8台のディスプレイに分配して表示することができます。またLPCM7.1CH、DolbyTrueHD、DolbyDigitalPlus、DTS-HDMasterAudioなどのロスレスデジタルオーディオフォーマットをサポートします。会議室、商業施設のデジタルサイネージ、企業のショウルーム等にコストパフォーマンスに優れたHDMI分配ソリューションを提供します。1本のツイストペアケーブルで4K HDMI信号を分配・延長-STP Cat6ケーブル(ATEN 2L-2910推奨)経由で最大40m。トランスミッターにローカルHDMI出力ポートを搭載。PoC(PoweroverCable)-トランスミッターからツイストペアケーブル経由で給電するためレシーバーには外部電源不要。EDIDコピーモード-使用するEDID(ローカル/リモート)をEDIDスイッチで選択し、接続ディスプレイの性能に基づいて最適な解像度で表示。単方向のIRバイパスチャンネル(レシーバー→トランスミッター)
付属品トランスミッター VS1828T×1、レシーバー VE1821R×8、IRトランスミッター×1、IRレシーバー×1、電源アダプター×1、クイックスタートガイド×1
質量(g)VE1821R:126、VS1828T:565
消費電力(W)VE1821R:19.2BTU/h、VS1828T:19.2BTU/h
スイッチモードスイッチVE1821R:N/A、VS1828T:EDIDモード選択(トランスミッターHDMI出力またはレシーバーHDMI出力からEDIDを読み取り)、電源VE1821R:N/A、VS1828T:電源 ON/OFF
出力ビデオ:インターフェースVE1821R:HDMI Type-A メス×1(Black)、VS1828T:HDMI Type-A メス×1(Black)、ビデオ(インピーダンス)VE1821R:100 Ω、VS1828T:100 Ω、最大距離(m):VE1821R:3 、VS1828T:3
湿度(%RH)VE1821R:20~90% RH、結露なきこと、VS1828T:20~90% RH、結露なきこと
寸法(幅W×奥行D×高さH)(mm)(ブラケット付)VE1821R:79.5×68×16.5、(ブラケット無)VE1821R:57.5×68×16.5、VS1828T:295×82×18
材質(ケース)VE1821R:メタル、VS1828T:メタル
入力ビデオ:(インターフェース)VE1821R:N/A、VS1828T:HDMI Type-A メス×1(Black)、(インピーダンス)VE1821R:N/A、VS1828T:100 Ω、最大距離(m):VE1821R:N/A、VS1828T:3
制御IRチャンネルVE1821R:ステレオミニジャック メス×1(Black)レシーバーからトランスミッターに対して単方向のバイパスチャンネル、VS1828T:ステレオミニジャック メス×1(Black)レシーバーからトランスミッターに対して単方向のバイパスチャンネル
解像度入力:640×480 @ 60/67/72/75 Hz、720×400 @ 70 Hz、1024×768 @ 60/70/75 Hz、1280×800 @ 60 Hz、1280×1024 @ 60/75 Hz、1400×1050 @ 60 Hz、1440×900 @ 60 Hz、1600×1200 @ 60 Hz、1680×1050 @ 60 Hz、1920×1080 @ 60 Hz、1920×1200@ 60 Hz、1080p 60 Hz、480p 60 Hz (4:3)/(16:9)、720p 60 Hz、1080i 60 Hz、640×480 60Hz (4:3)、576p 50 Hz (4:3)/(16:9)、720p 50 Hz、1080i 50 Hz、1080p 24/25/30/50 Hz、3840×2160p 24/25/30 Hz、4096×2160p 24/25/30 Hz、最大データ伝送速度VE1821R:10.2 Gbps(レーンあたり3.4Gbps)、VS1828T:10.2 Gbps(レーンあたり3.4Gbps)、最大ピクセルクロックVE1821R:340 MHz、VS1828T:340 MHz、最大解像度/延長距離VE1821R:最大4K@40 m(Cat 6 / ATEN 2L-2910) 対応4K解像度:4096×2160/3840×2160@30Hz(4:4:4)、VS1828T:最大4K @ 40 m(Cat 6 / ATEN 2L-2910) 対応4K解像度:4096×2160/3840×2160@30Hz(4:4:4)、規格準拠VE1821R:HDMI(3D、Deep Color、4K)、HDCP 1.4 互換、VS1828T:HDMI(3D、Deep Color、4K)、HDCP 1.4 互換
コネクタ(メンテナンス)VE1821R:N/A、VS1828T:Micro USB(FWアップデート用)、ユニット間:VE1821R:RJ-45 メス×1、VS1828T:RJ-45 メス×8、電源:VE1821R:RJ-45 メス×1(Power over Cable用(VS1828Tからの給電))、VS1828T:ロック式DC電源ジャック×1(Black)
動作温度(℃)VE1821R:0~40、VS1828T:0~40
保管温度(℃)VE1821R:-20~60、VS1828T:-20~60
RoHS指令(10物質対応)対応
オーディオ入力VE1821R:N/A、VS1828T:HDMI Type-A メス×1(Black)、出力VE1821R:HDMI Type-A メス×1(Black)、VS1828T:HDMI Type-A メス×1(Black)
グリーンマーク認定
1台
¥239,800
税込¥263,780
3日以内出荷
VS1824KITは、1台のスプリッターと4台のレシーバーを含む分配延長器のセット商品です。最大4K@30Hz(4:4:4)のHDMI信号を1本のSTP Cat6ケーブルを使用して最大40m離れた4台のディスプレイに分配して表示することができます。またLPCM7.1CH、DolbyTrueHD、DolbyDigitalPlus、DTS-HDMasterAudioなどのロスレスデジタルオーディオフォーマットをサポートします。会議室、商業施設のデジタルサイネージ、企業のショウルーム等にコストパフォーマンスに優れたHDMI分配ソリューションを提供します。1本のツイストペアケーブルで4K HDMI信号を分配・延長-STP Cat6ケーブル(ATEN 2L-2910推奨)経由で最大40m。トランスミッターにローカルHDMI出力ポートを搭載。PoC(PoweroverCable)-トランスミッターからツイストペアケーブル経由で給電するためレシーバーには外部電源不要。EDIDコピーモード-使用するEDID(ローカル/リモート)をEDIDスイッチで選択し、接続ディスプレイの性能に基づいて最適な解像度で表示。単方向のIRバイパスチャンネル(レシーバー→トランスミッター)
付属品トランスミッター VS1824T×1、レシーバー VE1821R×4、IRトランスミッター×1、IRレシーバー×1、電源アダプター×1、クイックスタートガイド×1
質量(g)VE1821R:126、VS1824T:448
消費電力(W)VE1821R:11BTU/h、VS1824T:11BTU/h
スイッチモードスイッチVE1821R:N/A、VS1824T:EDIDモード選択(トランスミッターHDMI出力またはレシーバーHDMI出力からEDIDを読み取り)、電源VE1821R:N/A、VS1824T:電源 ON/OFF
出力ビデオ:インターフェースVE1821R:HDMI Type-A メス×1(Black)、VS1824T:HDMI Type-A メス×1(Black)、ビデオ(インピーダンス)VE1821R:100 Ω、VS1824T:100 Ω、最大距離(m):VE1821R:3 、VS1824T:3
湿度(%RH)VE1821R:20~90% RH、結露なきこと、VS1824T:20~90% RH、結露なきこと
寸法(幅W×奥行D×高さH)(mm)(ブラケット付)VE1821R:79.5×68×16.5、(ブラケット無)VE1821R:57.5×68×16.5、VS1824T:210×82×18
材質(ケース)VE1821R:メタル、VS1824T:メタル
入力ビデオ:(インターフェース)VE1821R:N/A、VS1824T:HDMI Type-A メス×1(Black)、(インピーダンス)VE1821R:N/A、VS1824T:100 Ω、最大距離(m):VE1821R:N/A、VS1824T:3
制御IRチャンネルVE1821R:ステレオミニジャック メス×1(Black)、レシーバーからトランスミッターに対して単方向のバイパスチャンネル、VS1824T:ステレオミニジャック メス×1(Black)、レシーバーからトランスミッターに対して単方向のバイパスチャンネル
解像度入力:640×480 @ 60/67/72/75 Hz、720×400 @ 70 Hz、1024×768 @ 60/70/75 Hz、1280×800 @ 60 Hz、1280×1024 @ 60/75 Hz、1400×1050 @ 60 Hz、1440×900 @ 60 Hz、1600×1200 @ 60 Hz、1680×1050 @ 60 Hz、1920×1080 @ 60 Hz、1920×1200@ 60 Hz、1080p 60 Hz、480p 60 Hz (4:3)/(16:9)、720p 60 Hz、1080i 60 Hz、640×480 60Hz (4:3)、576p 50 Hz (4:3)/(16:9)、720p 50 Hz、1080i 50 Hz、1080p 24/25/30/50 Hz、3840×2160p 24/25/30 Hz、4096×2160p 24/25/30 Hz、最大データ伝送速度VE1821R:10.2 Gbps(レーンあたり3.4Gbps)、VS1824T:10.2 Gbps(レーンあたり3.4Gbps)、最大ピクセルクロックVE1821R:340 MHz、VS1824T:340 MHz、最大解像度/延長距離VE1821R:最大4K@40 m(Cat 6 / ATEN 2L-2910) 対応4K解像度:4096×2160/3840×2160@30Hz(4:4:4)、HDCP 1.4 互換、VS1824T:最大4K @ 40 m(Cat 6 / ATEN 2L-2910) 対応4K解像度:4096×2160/3840×2160@30Hz(4:4:4)、規格準拠VE1821R:HDMI(3D、Deep Color、4K)、HDCP 1.4 互換、VS1824T:HDMI(3D、Deep Color、4K)、HDCP 1.4 互換
コネクタ(メンテナンス)VE1821R:N/A、VS1824T:Micro USB(FWアップデート用)、ユニット間:VE1821R:RJ-45 メス×1、VS1824T:RJ-45 メス×4、電源:VE1821R:RJ-45 メス×1(Power over Cable用(VS1824Tからの給電))、VS1824T:ロック式DC電源ジャック×1(Black)
動作温度(℃)VE1821R:0~40、VS1824T:0~40
保管温度(℃)VE1821R:-20~60、VS1824T:-20~60
RoHS指令(10物質対応)対応
オーディオ入力VE1821R:N/A、HDCP 1.4 互換、VS1824T:HDMI Type-A メス×1(Black)、出力VE1821R:HDMI Type-A メス×1(Black)、VS1824T:HDMI Type-A メス×1(Black)
グリーンマーク認定
1台
¥169,800
税込¥186,780
3日以内出荷
ツイストペアケーブル1本で長距離伝送可能なHDBaseT準拠。HDMI(3DDeepColor4K※)、HDCP2.2準拠。解像度(延長距離)-カテゴリ6aケーブル使用時は最大4K※(100m)、カテゴリ5e/6ケーブル使用時は最大4K※(70m)。ワイドスクリーン対応。プラグアンドプレイ-ソフトウェア不要。8KV/15KVESD保護および1KVサージ保護。ラックマウント対応。。※STPケーブルまたはATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)のご使用を推奨します。※対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。
用途VE811Rは、対応トランスミッターと併用することで、1系統の4K※のHDMI信号を1本のカテゴリ6aケーブルやATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)で、最大100m延長できるHDBaseT対応HDMIツイストペアケーブルレシーバーです。
セット内容電源アダプター×1、クイックスタートガイド×1
電源(V)電源アダプター入力:AC100~240(50/60Hz)、出力:DC5/2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください
スイッチロングリーチモードスイッチスライドスイッチ(ON/OFF)×1
出力【ビデオ】インターフェースHDMIタイプAメス×1・インピーダンス100Ω
ケース質量(kg)0.17(0.37lb)
消費電力DC5V:3.84W:18BTU
材質(ケース)メタル
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
LEDビデオ出力レッド×1(点灯:HDCP対応、点滅:HDCP非対応)・リンクレッド×1・電源グリーン×1
コネクタユニット間RJ-45×1・ファームウェアアップグレードミニジャック×1・電源ロック式DC電源ジャック×1
アズワン品番64-8303-39
ケース寸法(幅×奥行×高さ)(mm)ブラケット付87×73×25/ブラケット無82×52×24
最大延長(m)カテゴリ6aケーブル使用時:100、カテゴリ5e/6ケーブル使用時:70
RoHS指令(10物質対応)対応
ビデオ仕様解像度/距離カテゴリ6aケーブル、ATEN製カテゴリ6ケーブル(型番:2L-2910)使用時:4K※/100m、1080p/100m・カテゴリ5e/6ケーブル使用時:4K※/70m、1080p/100m・最大データ伝送速度10.2Gbps・最大ピクセルクロック340MHz・規格準拠HDMI(3D,DeepColor,4K※)、HDCP2.2、CEC・最大距離カテゴリ6aケーブル、ATEN製カテゴリ6・ケーブル(型番:2L-2910)使用時:最大100m(4K※、1080p)・カテゴリ5e/6ケーブル使用時:最大100m(1080p)、70m(4K※)
互換品番ビデオコンバーターVC080、VC810、VC812、VC880・ビデオエクステンダーVE3912T、VE2812AUST、VE2812AT、VE2812UST、VE2812T・ビデオマトリックススイッチャーVM7814、VM0808HA、VM0404HA、VM3403H、VM3909H、VM7804、VM8514、VM8804・ビデオ分配器/ビデオ延長分配器VS0110HA、VS182B、VS0108HA、VS1814T、VS1818T、VS182A、VS184A・ビデオスイッチャーVS0801H、VS381、VS481B、VS482・Cat6Aケーブル2L-2910・HDMIケーブル2L-7D02H-1Cat6STPケーブル2L-NS06×××シリーズ・アクセサリーVE-RMK1U、2X-EA12
オーディオ出力HDMIタイプAメス×1
1個
¥33,980
税込¥37,378
3日以内出荷
ツイストペアケーブル1本で長距離伝送可能なHDBaseT準拠。HDMI(3DDeepColor4K※)、HDCP2.2準拠。解像度(延長距離)-カテゴリ6aケーブル使用時は最大4K※(100m)、カテゴリ5e/6ケーブル使用時は最大4K※(70m)。ワイドスクリーン対応。プラグアンドプレイ-ソフトウェア不要。8KV/15KVESD保護および1KVサージ保護。ラックマウント対応。。※STPケーブルまたはATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)のご使用を推奨します。※対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。
用途VE811Tは、対応レシーバーと併用することで、1系統の4K※のHDMI信号を1本のカテゴリ6aケーブルやATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)で、最大100m延長できるHDBaseT対応HDMIツイストペアケーブルトランスミッターです。
セット内容電源アダプター×1、クイックスタートガイド×1
電源(V)電源アダプター入力:AC100~240(50/60Hz)、出力:DC5/2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください
スイッチロングリーチモードスイッチスライドスイッチ(ON/OFF)×1
ケース質量(kg)0.16(0.35lb)
消費電力DC5V:3.77W:18BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIタイプAメス×1・インピーダンス100Ω・最大距離ソースデバイスとの最大距離:2m
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
コネクタユニット間RJ-45×1・ファームウェアアップグレードミニジャック×1・電源ロック式DC電源ジャック×1
アズワン品番64-8303-38
ケース寸法(幅×奥行×高さ)(mm)ブラケット付87×73×25/ブラケット無82×52×24
最大延長(m)カテゴリ6aケーブル使用時:100、カテゴリ5e/6ケーブル使用時:70
RoHS指令(10物質対応)対応
接続台数(デバイス)1
ビデオ仕様解像度/距離カテゴリ6aケーブル、ATEN製カテゴリ6ケーブル(型番:2L-2910)使用時:4K※/100m、1080p/100m、カテゴリ5e/6ケーブル使用時:4K※/70m、1080p/100m・最大データ伝送速度10.2Gbps・最大ピクセルクロック340MHz・規格準拠HDMI(3D,DeepColor,4K※)、HDCP2.2、CEC・最大距離カテゴリ6aケーブル、ATEN製カテゴリ6ケーブル(型番:2L-2910)使用時:最大100m(4K※、1080p)、カテゴリ5e/6ケーブル使用時:最大100m(1080p)、70m(4K※)
互換品番ビデオコンバーターVC080、VC812、VC880・ビデオエクステンダーVE2812R・ビデオマトリックススイッチャーVM7814、VM0808HA、VM0404HA、VM7804、VM7514、VM8804・ビデオ分配器/ビデオ延長分配器VS0110HA、VS182B、VS0108HA、VS182A、VS184A・ビデオスイッチャーVS0801H、VS381、VS481B、VS482・Cat6Aケーブル2L-2910・HDMIケーブル2L-7D02H-1Cat6STPケーブル2L-NS06×××シリーズ・アクセサリーVE-RMK1U、2X-EA12
オーディオ入力HDMIタイプAメス×1
1個
¥33,980
税込¥37,378
3日以内出荷
関連キーワード