USBコンバーターATEN3日以内出荷
UC3002Aは、USBType-Cを搭載したノートパソコンやタブレット、コンピューターまたはスマートフォンから出力されたビデオ信号を変換し、VGA対応のディスプレイやプロジェクターに表示できるようにするデバイスです。
USBType-Cを搭載したノートパソコンやモバイルデバイスから出力されたビデオ信号を最大1920×1200@60Hzの解像度に変換し、VGA対応のディスプレイやプロジェクターに表示※1コンパクトで軽量なデザイン主要OS(Windows/OSX/iPadPro第3世代/Android)に互換プラグアンドプレイ対応-ソフトウェア不要※1第7世代インテル(R)CoreTMプロセッサー(KabyLake)以降を使用してください。USB-Cポートを介したビデオ出力には、DPAltモードに対応している必要があります。
出力【ビデオ】インターフェースD-sub15ピンメス×1(Black)対応OSWindows10以降が搭載されたDPAltモード※対応のUSB-Cコンピューター・MacOSX10.12以降が搭載されたUSB-Cコンピューター・Android8.0以降が搭載されたDPAltモード※対応のUSB-Cスマートフォン・iOS12.1以降が搭載された第3世代iPadPro(2018)※第7世代IntelCoreプロセッサー(KabyLake)以降であること。CPUの世代に関する詳細は、こちらでご確認ください。ケース質量(kg)0.02材質(ケース)アルミ入力【ビデオ】インターフェースUSBType-Cオス×1(Black)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと関連部品USBコンバーターUC3008A1ケース寸法(幅×奥行×高さ)(mm)39.5×1.4×96RoHS指令(10物質対応)対応ビデオ仕様最大解像度1920×1200@60Hz・最大ピクセルクロック148.5MHz・規格準拠USB3.2Gen1Type-CDPAltモード(ThunderboltTM3準拠)、USBBillboardDeviceClass互換品番ドッキングステーションUH7230