用途距離測定用レーザー距離計測定範囲(m)0.05~150付属品専用収納ケース、専用ストラップ、単3形アルカリ乾電池、精度証明書質量(g)184規格国際標準化機構規格ISO16331-1適合品電源単3形乾電池×2本測定精度±1.0mm寸法(幅W×奥行D×高さH)(mm)56×29×132インターフェースBluetooth(R)SMART測定単位0.1mm保証期間3年間保証(WEB登録)防塵防水性能IP65アズワン品番67-0336-21測定精度(mm)(標準)±1.0、(P2P測距)±10/10m※別売のDISTO-DST360が必要です