仕様●応答時間(沸騰水):0.7秒(90%指示)●リード1m付の抵抗値:12Ω●精度:333℃未満 ±2.5℃、333℃以上 ±0.0075・l t l (t=測定温度)●端末形状:3Cコネクタ(DP-350接続用)●ケーブル:緑シリコン被膜ケーブル●最高使用温度:650℃(保護管径1.6mm)アズワン品番67-2538-59
仕様●応答時間(沸騰水):1.4秒(90%指示)●リード1m付の抵抗値:9Ω●精度:333℃未満 ±2.5℃、333℃以上 ±0.0075・l t l (t=測定温度)●端末形状:6Cコネクタ(DP-700接続用)●ケーブル:緑シリコン被膜ケーブル●最高使用温度:750℃(保護管径3.2mm)アズワン品番67-2538-58
仕様●応答時間(沸騰水):0.7秒(90%指示)●リード1m付の抵抗値:12Ω●精度:333℃未満 ±2.5℃、333℃以上 ±0.0075・l t l (t=測定温度)●端末形状:6Cコネクタ(DP-700接続用)●ケーブル:緑シリコン被膜ケーブル●最高使用温度:650℃(保護管径1.6mm)アズワン品番67-2538-60
仕様●応答時間(沸騰水):1.4秒(90%指示)●リード1m付の抵抗値:9Ω●精度:333℃未満 ±2.5℃、333℃以上 ±0.0075・l t l (t=測定温度)●端末形状:3Cコネクタ(DP-350接続用)●ケーブル:緑シリコン被膜ケーブル●最高使用温度:750℃(保護管径3.2mm)アズワン品番67-2538-57