43cm(17.0)型タッチパネル装着カラー液晶モニター DuraVision FDS1782T-TEIZO翌々日出荷
投影型静電容量方式タッチパネル、チルトスタンド、10点マルチタッチ、バームリジェクション機能(指やペン以外の接触面でのタッチ動作を無効)、
タッチパネル有効無効切り替え機能、感度キャリブレーション機能、フルフラットデザイン、広視野角IPSパネル、LEDバックライトにより低消費電力低輝度を実現、医用規格「IEC60601-1」に対応
付属品2芯アダプタ付電源コード(2m)、USBケーブル(1.8m)、オーディオケーブル(2.1m)、クリーニングクロス、ユーティリティディスク(取扱説明書、タッチパネルドライバ、TPOffset)、意匠シート×2(FDS1782T-L)、保証書付きセットアップガイド質量(kg)約4.8、モニター部:約4.3電源(V)AC100~240(50/60Hz)規格SXGA (Super-XGA)消費電力(W)標準:10、節電:0.7以下対応OSWindows10/8.1/7(64-bit、32-bit)表面処理アンチグレア接続方式DVI-D 24ピン×1(HDCP対応)、DisplayPort×1(HDCP対応)、D-Sub 15ピン(ミニ)×1外形寸法(幅W×高さH×奥行D)(mm)横表示:391.8×142.5~348×214.9~400.4、モニター部:391.8×330.6×54最大消費電力(W)37通信方式USBシリアル転送コントラスト比1000:1スタンドチルトスタンド表示色約1677万色(8-bit対応)解像度1280×1024信号ケーブルDisplayPort(2m)、DVI-D(2m)視野角水平/垂直:178°、標準値:178°走査周波数(水平)【デジタル】31~64kHz【アナログ】31~81kHz走査周波数(垂直)【デジタル】59~61Hz、【アナログ】55~76Hz応答速度11ms(中間階調域)入力端子DisplayPort (HDCP 1.3), DVI-D (HDCP 1.4), D-Sub 15ピン (ミニ)表面硬度5H同期信号セパレート水平(ティルト)角度15~70°VESAマウント(mm)100×100(M4・深さ3.0~9.8mm)スピーカー1.0W+1.0W表示モードカラーモード(User1、User2、sRGB)耐久性タッチ:5000万回(min.)タッチパネル方式投影型静電容量(PCAP)方式バックライトLED音声入力ステレオミニジャック×1、DisplayPort×1画素ピッチ(H×V)(mm)0.264×0.264動作湿度(%RH)20~80(結露なきこと)音声出力ヘッドホン端子×1動作温度範囲(℃)5~35USBタイプ【機能】タッチパネル制御用×1、USBハブ×2【規格】USB2.0(480Mbps)アスペクト比5:4表示寸法(mm)【領域(横×縦)】337.9×270.3最大輝度(cd/m2)350待機時消費電力(W)0.7以下モニターサイズ17.0型パネル駆動方式IPSVESA対応対応角度調節可