タイムラプスカメラサンワダイレクト4日以内出荷
数時間や数日など長時間にわたる時間の経過を数分の短い動画に凝縮して記録できるタイムラプスカメラです。建築現場に設置し、建造の風景を撮影する事ができます。植物の成長や花が開花する瞬間を撮影することができます。交差点で人の動きや車の流れを観察することができます。専用ケースを付属しているので雨や汚れからカメラを防ぎます。最大解像度32MP(6480x4860)の高解像度撮影が可能です。大型2インチ液晶モニターを内蔵。撮影した内容をその場で確認できます。低照度でも明るく撮影できる高感度センサーを採用。僅かな光でも明るく撮影できます。3000mAhの大容量バッテリーを内蔵。最長6ヶ月間の撮影が可能です。※5分毎に1枚の写真を撮影し、一日288枚、1ヶ月8640枚撮影した場合
仕様●絞り・明るさ・コントラスト:自動●接写距離:最短6cmセット内容取り扱い説明書、カメラ本体、カバー、吸盤ブラケット、円管ブラケット、取り付けネジ、角度調整ヘッド、充電ケーブル形状防水型電源内蔵電池ケーブル長(m)0.9センサーCMOS、1/2.78インチ保護等級IP54※カバーを付けた状態マイクロホンモノラル充電時間4時間解像度【ビデオ】3840×2160/10fps(画像補完)、2688×1520/20fps、1920×1080/30fps、1280×720/30fps、640×480/30fps【静止画】32MP:6480×4860(画像補完)、20MP:5200×3900(画像補完)、16MP:4608×3456(画像補完)、12MP:4000×3000(画像補完)、8M:3264×2448(画像補完)、5M:2592×19443M:2048×15361M:1280×960スピーカーあり動作時間電池:約6ヶ月(5分毎に1枚の写真を撮影し、一日288枚、1ヶ月8640枚撮影した場合)ホワイトバランス自動フォーカス手動バッテリー容量(mAh)3000画素数500万画素使用場所屋外対応記録メディア(対応)MicroSD(最大512GB)フレームレート30fpsビデオフォーマットAVIカメラ仕様カメラ種別:その他最低照度(Lux)0(補助LEDを使用時)