セキュリティカメラサンワダイレクト4日以内出荷
防犯や野生動物観察に適したセンサー内蔵カメラ写真画素数は最大4900万画素の超高解像度撮影が可能です。動画画素数は最大フルHDでの撮影が可能です。42個の赤外線LEDライトで、夜間でも明るく撮影できます。940nmの赤外線を採用。夜間に目立たず撮影できます。単三電池4本または8本で動作するので、電源の取りにくい屋外など場所を選ばず設置が可能です。3つの高感度PIRセンサー(人感センサー)を搭載。広範囲にわたり監視が可能です。動画画素数は最大フルHDでの撮影が可能です。スタンバイモードで最大6ヶ月待機出来る省電力設定夜間と昼間のモードはセンサーで自動的に切り替えます ※夜間はモノクロ撮影になります。雨の中でも使用できるIP65防水設計タイムラプス撮影(インターバル動画撮影)が可能。
仕様赤外線フラッシュ距離:12mレンズf=3.18、F=1.6センサーCMOSマイクロホンモノラル波長(nm)(赤外線)940インターフェースUSBカードリーダーの機能のみ解像度【ビデオ】1920×1080P /30fps;1280×720P /60fps;848×480P /30fps; 720×480P /30fps; 640×480P /30fps;【静止画】24MP:6528×3672(ソフトウェア補間); 20MP:6144×3456(ソフトウェア補間); 16MP:5376×3024(ソフトウェア補間); 12MP:4608×2592(ソフトウェア補間); 8M:3840×2160(ソフトウェア補間); 5M:3702×1728; 3M:2304×1296; 1M:1280×720;インターバル撮影:5秒~59秒、1~60分スピーカーありLED(赤外線LED)42灯トリガー(速度)0.2秒撮影枚数連続10枚フォーカス固定画素数400万画素画角(対角)130度、(水平)120度動作温度範囲(℃)-10~40高温環境下ではPIRセンサーの反応が悪くなりますカメラ仕様カメラ種別:トレイルカメラ最低照度(Lux)0人感センサー範囲120度(※気温や周辺の温度状況など環境により大幅に異なります)、距離20m