特価
本日4月11日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
1,160件中 601640
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Pi Zero USB Stem SPARKFUNPi Zero USB StemSPARKFUN
3,398税込3,738
1個
欠品中
DescriptionThe Pi Zero USB Stem is a PCB kit that turns a Raspberry Pi Zero into a USB dongle. Once the Stem is installed, your Raspberry Pi can be plugged directly into a computer or USB hub without any additional cables or power supplies. The Raspberry Pi then acts as a USB device using its own Linux kernel gadget drivers to get started.The Zero Stem is designed to be soldered directly to the USB SMD test pads on the bottom of the Raspberry Pi Zero, needing no wires or pogo pins at all, just solder and a soldering iron! Attaching the stem to your Pi also allows you to create a portable VNC server, or even cluster several Raspberry Pi Zeros with just a USB hub.The Zero Stem is compatible with the Raspberry Pi Zero v1.3 and the Raspberry Pi Zero W v1.1, but unfortunately it is not compatible with the Raspberry Pi Zero v1.2 or any full-size Raspberry Pi due to their shapes and sizes.Note:In order for your Pi Zero to function as a USB device with this Stem, you will need to configure it to act as one. You will be able to find these instructions in the Documentations tab under "How to OTG Fast".
アズワン品番67-0424-13
Photon Stackable Header - 12 Pin SPARKFUNPhoton Stackable Header - 12 PinSPARKFUN
289税込318
1個
33日以内出荷
DescriptionThese stackable headers are made to work with the Particle Photon and Photon ProtoShield boards. Each header adds a great deal of connectivity to your next Photon project. Each order includes one 1x12 stackable header with pins spaced at 0.1".If you don't have a Particle Photon, that's fine! These headers will work in any other situation when you need a 12-pin header solution!
アズワン品番67-0425-37
Multimedia Wireless Keyboard SPARKFUNMultimedia Wireless KeyboardSPARKFUN
9,998税込10,998
1個
33日以内出荷
DescriptionWith Single-Board Computers(SBCs)on the rise, it is a good idea to have an easy way to interface with them. Operating on a 2.4GHz frequency, the Multimedia Wireless Keyboard possesses a normal-sized key layout, media controls and a multitouch track pad. This keyboard is powered by a built-in 850mAh LiPo battery, providing you with 500--700 hours of use. Even if you don't have a Raspberry Pi, BeagleBone or another SBC, this keyboard can work with smart TVs, mobile devices and full-blown PCs!The Multimedia Wireless Keyboard can be charged via the attached USB cable, which stores in the same compartment as the wireless USB receiver. The track pad on the wireless keyboard not only features left and right click options, but also a scroll function. Measuring less than an inch thick, this wireless keyboard is an ideal product for on-the-go situations.Note:The attached USB cable is for charging purposes only.Features317.2mm×123.6mm×18.3mm(12.4in×4.8in×0.7in)System Requirements:HID-Compatible DeviceUSB PortWindows 2000, XP, CE, Vista, 7, 8 or HigherLinux(Debian-3.1, Red Hat-9.0, Ubuntu-8.10, Fedora-7.0)Android OS
アズワン品番67-0429-22
Mini Pushbutton Switch SPARKFUNMini Pushbutton SwitchSPARKFUN
179税込197
1個
33日以内出荷
We use these little buttons on everything! These Miniature Single Pole Single Throw switches have a good click to them and are breadboard friendly. Perfect as a tactile reset switch. These buttons are rated up to 50mA.
アズワン品番67-0452-50
Mini Load Cell - 100g, Straight Bar TAL221 SPARKFUNMini Load Cell - 100g, Straight Bar TAL221SPARKFUN
5,198税込5,718
1個
欠品中
DescriptionThis miniature straight bar load cell(sometimes called a strain gauge)can translate up to 100g of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 100g. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = Exc+, green = Sig+, black = Exc-, and white = Sig-. Additionally, these load cells offer an IP65 protection rating and features four M3 sized through-holes for mounting purposes.Get Started with the Load Cell GuideFeaturesCapacity:100gMaterial:Aluminum-AlloyParallel Beam TypeIP65 Rating47mm×12mm×6mm, 110mm Wire
アズワン品番67-0426-82
Lock Stops Set of 4 SPARKFUNLock Stops Set of 4SPARKFUN
12,980税込14,278
1個
33日以内出荷
DescriptionThe Lock Stop is a low profile, high-quality stainless steel stop that can be used on the Nomad or the Shapeoko in conjunction with the Tiger Claw(Standard or Compact), or Gator Tooth Clamps.These hard stops help secure your job with a tight grip and serrated face, no matter what you're making.
アズワン品番67-0429-06
Liquid Pump - 350GPH 12v SPARKFUNLiquid Pump - 350GPH 12vSPARKFUN
11,980税込13,178
1個
欠品中
仕様●シリーズ名:(汎用品)●種別:電磁弁、ポンプアズワン品番67-0455-04
LilyPad Sewable Electronics Kit Guidebook SPARKFUNLilyPad Sewable Electronics Kit GuidebookSPARKFUN
2,098税込2,308
1個
33日以内出荷
DescriptionThe full-color LilyPad Sewable Electronics Kit Guidebook contains step-by-step instructions for creating four interactive projects from the materials contained in the kit. Examples and circuits are provided and explained. The manual also includes a glossary and troubleshooting tips. Once you make your way through all of the projects, you will have a much better grasp on e-textiles!Note:This is just the manual for the LilyPad Sewable Electronics Kit. The kit itself or the individual parts used in this book will need to be purchased separately.ExamplesProject 1:Glowing PinProject 2:Illuminated MaskProject 3:Light-Up PlushProject 4:Night-Light Pennant
アズワン品番67-0420-18
LilyPad LilyMini ProtoSnap SPARKFUNLilyPad LilyMini ProtoSnapSPARKFUN
5,998税込6,598
1個
33日以内出荷
DescriptionThe LilyMini ProtoSnap is a great way to get started learning about creating interactive e-textile circuits before you start sewing. Like other LilyPad ProtoSnap boards, the LilyMini ProtoSnap has all of its pieces wired together out of the box, enabling you to test the circuit's function before you sew. At the center of the board is a pre-programmed LilyMini microcontroller connected to a LilyPad Light Sensor, LilyPad Button and two pairs of LilyPad LEDs.The LilyMini ProtoSnap ships with pre-loaded code that uses all the LilyPad pieces connected to it. This sample code has three modes, which can be selected by pressing the LilyPad Button on the bottom-left side of the ProtoSnap. The built-in RGB LED on the LilyMini will change color to indicate which mode has been selected:White:All LEDs on.Magenta:LEDs fade in and out in a breathing pattern. When the light sensor is covered, LEDs fade faster.Cyan:LEDs off. When the light sensor is covered, LEDs will twinkle.The LilyMini board, at the center of the ProtoSnap, has a built-in battery holder for a CR2032 battery(included). On the opposite side of the LilyMini you will find the SAMD11 brain, which controls the ProtoSnap.Note:A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.Note:The LilyPad LilyMini ProtoSnap does NOT include sewing needles or conductive thread. These items will need to purchased separately.Warning:You cannot reprogram this product and any attempt at programming is at your own risk!Get Started with the LilyMini ProtoSnap Guide
アズワン品番67-0422-40
LEDドライバ SPARKFUNLEDドライバSPARKFUN
2,498税込2,748
1個
33日以内出荷
DescriptionThis is the FemtoBuck, a small-size single-output constant current LED driver. Each FemtoBuck has the capability to dim a single high-power channel of LEDs from 0-350mA at up to 36V while the dimming control can be either accessed via PWM or analog signal from 0-2.5V. This board is based off of the PicoBuck LED Driver, developed in collaboration with Ethan Zonca, except instead of blending three different LEDs on three different channels the FemtoBuck controls just one.For the FemtoBuck, we've increased the voltage ratings on the parts to allow the input voltage to cover the full 36V range of the AL8805 driver. Since the FemtoBuck is a constant current driver, the current drawn from the supply will drop as supply voltage rises. In general, efficiency of the FemtoBuck is around 95%, depending on the input voltage. On board each FemtoBuck you will find two inputs for both power input and dimming control pins and an area to install a 3.5mm screw terminal. Finally at either side of the board you will find small indents or "ears" which will allow you to use a zip tie to secure the wires to the board after soldering them down. This version of the FemtoBuck is equipped with a small solder jumper that can be closed with a glob of solder to double the output current from 330mA to 660mA.
アズワン品番67-0477-97
LED - RGB Addressable、PTH、5mm Clear 5 Pack SPARKFUNLED - RGB Addressable、PTH、5mm Clear 5 PackSPARKFUN
1,398税込1,538
1個
欠品中
仕様●入り数:5個入りアズワン品番67-0453-57
LED - Infrared 950nm SPARKFUNLED - Infrared 950nmSPARKFUN
429税込472
1個
欠品中
仕様●波長(min.)or(typ.)[nm]/色温度[K]:950nmアズワン品番67-0452-83
LED - Green with Resistor 5mm 25 pack SPARKFUNLED - Green with Resistor 5mm 25 packSPARKFUN
3,898税込4,288
1個
33日以内出荷
DescriptionYou don't have to worry about adding a resistor to an LED if you get an LED with a built in resistor! This pack of 25 green 5mm LEDs will help alleviate any frustrations you've had with accidentally burning them out by having a resistor in the diode itself. Each LED has an operating voltage range of 3.0V to 5V to help make your next project shine!Each pack of these LEDs are conveniently bagged in reusable ESD safe packaging to make sure nothing accidentally gets damaged before you are able to use them.FeaturesOperating Voltage Range:3.0V-5.0VStandard Size - T1 3/4 5mmBrightness:15000-20000 MCDColor:520-525 NM
アズワン品番67-0421-06
LED - Basic Green 3mm SPARKFUNLED - Basic Green 3mmSPARKFUN
169税込186
1個
33日以内出荷
仕様●色:緑●呼び寸法:3mmアズワン品番67-0452-91
LED - Assorted 10 Red / 10 Yellow 20 pack SPARKFUNLED - Assorted 10 Red / 10 Yellow 20 packSPARKFUN
959税込1,055
1個
欠品中
仕様●色:赤、黄●入り数:20個入りアズワン品番67-0453-06
Latch Terminals - 5mm Pitch 3-Pin SPARKFUNLatch Terminals - 5mm Pitch 3-PinSPARKFUN
509税込560
1個
33日以内出荷
DescriptionYou'll have no need for a screwdriver with this terminal! This is a 3-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick enough(1.20mm OD)that you may need to increase the hole diameter on some boards. Each of the terminals can accept 18-22AWG wire.FeaturesLatch Terminal5mm Pitch3-PinTin Plated Brass Terminals18-22AWG Wire RangeOperation Temperature:-55℃~+100℃
アズワン品番67-0425-79
Large Jumper Wire Kit - 700pcs SPARKFUNLarge Jumper Wire Kit - 700pcsSPARKFUN
12,980税込14,278
1個
欠品中
DescriptionYou asked for more wires, so you are going to get more wires! This is a large kit of jumper wires - cut, stripped, and pre-bent for your prototyping pleasure. Included with this kit are 14 various lengths of 22AWG wire - 2, 5, 7, 10, 12, 15, 17, 20, 22, 25, 50, 75, 100, and 125mm - 50 pieces of each.On top of getting five times more jumper wires that the smaller version, this large kit also comes with a durable carrying case with adjustable dividers in case you want to use it for something other than hooking up a project!
アズワン品番67-0425-54
Keypad - 12 Button SPARKFUNKeypad - 12 ButtonSPARKFUN
1,598税込1,758
1個
33日以内出荷
アズワン品番67-0421-12
Jumper Wires Premium 6in. M/M - 3 Pack Red, Black, and White SPARKFUNJumper Wires Premium 6in. M/M - 3 Pack Red, Black, and WhiteSPARKFUN
469税込516
1個
38日以内出荷
DescriptionJumper wires are awesome. Just a little bit of stranded core wire with a nice solid pin connector on either end. They have the flexibility of stranded wire but will fit directly into breadboards and female pin headers. These are six inch long, 26 AWG jumper wires with breadboard-friendly male connectors on both ends. Combine these with our female to female jumpers to create a male to female jumper. Multiple jumpers can be connected next to one another on a 0.1in header.These jumper wires can be used for pretty much everything! They work great with breadboards, Arduinos, and really any 0.1in pitch prototyping board.Features6in. long26 AWG
アズワン品番67-0426-17
Jumper Wires Premium 4" M/M - 26 AWG 30 Pack SPARKFUNJumper Wires Premium 4" M/M - 26 AWG 30 PackSPARKFUN
879税込967
1個
33日以内出荷
DescriptionThese are 101mm long 26AWG jumpers with male connectors on both ends. Use these to jumper from any female header on any board to any other female header. Combine these with our female-to-female jumpers to create a male-to-female jumper. Multiple jumpers can be installed next to one another on a 0.1" header.Comes as one pack of 30 jumpers with an assortment of colors.Features4" long
アズワン品番67-0425-33
Jumper - 2 Pin SPARKFUNJumper - 2 PinSPARKFUN
199税込219
1個
33日以内出荷
仕様●ポジション数またはピン(グリッド)数:2極アズワン品番67-0454-41
High Bonding Gasket for 1.2 Watt Solar Panels SPARKFUNHigh Bonding Gasket for 1.2 Watt Solar PanelsSPARKFUN
1,498税込1,648
1個
欠品中
DescriptionWith this high-strength, acrylic gasket, you will be able to attach the 1.2W panels(P124)to an enclosure or almost any other flat surface. The gasket creates a waterproof and secure connection between the panel and a wide variety of materials including plastic and aluminum.For best results, clean both surfaces with isopropyl alcohol and apply with approximately 14PSI.Features3M VHBCreates Waterproof and Secure Seal(when properly applied)Dimensions:66×113×1.1mmCompatible with 1.2W Panel(P124)
アズワン品番67-0426-26
High Bonding Gasket for 0.3 Watt Solar Panels SPARKFUNHigh Bonding Gasket for 0.3 Watt Solar PanelsSPARKFUN
599税込659
1個
欠品中
DescriptionWith this high-strength, acrylic gasket, you will be able to attach the 0.3W panels(0.3 Watt, 2 Volt and 0.3 Watt, 6 Volt)to an enclosure or almost any other flat surface. The gasket creates a waterproof and secure connection between the panel and a wide variety of materials including plastic and aluminum.For best results, clean both surfaces with isopropyl alcohol and apply with approximately 14PSI.Features3M VHBCreates Waterproof and Secure Seal(when properly applied)Dimensions:47×47×1.1mmCompatible with 0.3W Panels(P121, P122)
アズワン品番67-0426-27
Header - 2x8 Male、0.1inch SPARKFUNHeader - 2x8 Male、0.1inchSPARKFUN
339税込373
1個
33日以内出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンヘッダーアズワン品番67-0454-97
Header - 2x23-pin Male PTH、0.1inch SPARKFUNHeader - 2x23-pin Male PTH、0.1inchSPARKFUN
409税込450
1個
33日以内出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンヘッダーアズワン品番67-0454-91
GPS/GNSS Magnetic Mount Antenna - 3m SMA SPARKFUNGPS/GNSS Magnetic Mount Antenna - 3m SMASPARKFUN
4,998税込5,498
1個
33日以内出荷
DescriptionNormal GPS antennas are optimized for the US based GPS reception which is great but with more and more modules capable of tracking additional constellations(termed GNSS receivers)you're going to need the right antenna! This exceptional GPS/GNSS antenna is designed for both GPS and GLONASS reception. When used in conjunction with the SparkFun GPS ground plate this antenna achieved excellent TTFF and SIV statistics for both GPS and GLONASS constellations. The magnetic mount allows it to be easily mounted to a metal base such as a ground plate or car roof. The antenna is terminated with a 3m cable and standard SMA connector.We recommend this antenna for RTK use when combined with the ground plate. If you need Beidou reception and additional gain consider the GPS/GNSS embedded antenna.FeaturesDimensions:50x38x17mmWeight:75g including 3m cableFrequency Range:1575 - 1610MHzGPS Center Frequency:1575.42MHzGLONASS Center Frequency:1602MHzLNA Voltage:3 to 5VDCLNA Gain:28dBLNA Current:10mATermination Connector:SMAImpedance:50ΩRight hand polarizationCable Length:3 meter
アズワン品番67-0423-72
GPS/GNSS Embedded Antenna - 1m SMA SPARKFUNGPS/GNSS Embedded Antenna - 1m SMASPARKFUN
29,980税込32,978
1個
欠品中
DescriptionThis tri-band GNSS antenna is ideal for GPS L1, GLONASS L1, and Beidou B2 reception. At 45x45mm it is alargeceramic antenna with an incredible 38dB LNA gain.This antenna works well with the GPS-RTK providing reception of Beidou satellites where other more basic GPS antennas cannot. We've chosen to have the antenna manufactured without an enclosure to decrease the weight(45g including cable)making this antenna more ideal for rover and quad-copter applications. Additionally, the cable length has been reduced to 1m to reduce weight and to make a more clean installation.We recommend this antenna for RTK use when combined with the ground plate. This antenna is ideal for advanced raw, RTK, and post-processed measurements of GPS, GLONASS, and Beidou constellations. If all you need is GPS and GLONASS(basic GNSS)consider our lower cost magnetic mount GNSS antenna.Antenna is terminated with a standard SMA connector. Check out the related items below for any conversion cables you may need.FeaturesDimensions:45x45x9mmWeight:45g including 1m cableFrequency Range:1558 - 1615MHzLNA Voltage:3.3 to 15VDCPrimary Antenna Gain:4dBLNA Gain:38dBLNA Current:<= 35mATermination Connector:SMAImpedance:50ΩRight hand polarizationCable Length:1 meter
アズワン品番67-0423-73
Garmin LIDAR-Lite v4 LED - Distance Measurement Sensor SPARKFUNGarmin LIDAR-Lite v4 LED - Distance Measurement SensorSPARKFUN
21,980税込24,178
1個
33日以内出荷
DescriptionThe LIDAR-Lite v4 LED sensor is the next step in the LIDAR-Lite line. A small, lightweight, low-power optical ranging sensor. It's the first to incorporate ANT profile wireless networking technology into an optical sensor. Its built-in nRF52840 processor means that developers can create custom applications, or be operated as a stand-alone device right out of the box by using the preloaded stock application.Like the LIDAR-Lite v3 and LIDAR-Lite v3HP sensors; it can also be directly connected to an external micro-controller running a custom user application. As such, it provides a highly adaptable option for OEM and maker applications in robotics, Internet of Things, and unmanned vehicles ― or any application where an ultrasonic sensor might otherwise be used. It's perfect as the basic building block for applications where wireless capabilities, small size, light weight, low power consumption and high performance are important factors in a short-range, 10-meter, optical distance measuring sensor.The LIDAR-Lite v4 requires an external 5VDC power source and soldering is required. This Time-of-Flight ranging module uses a LED and optics for ranging. It does not use a laser; therefore, it is inherently eye-safe under normal usage.FeaturesResolution:1 cmMeasurement repeatability:As measured indoors to a 90% reflective target1 cm is equivalent to 1 standard deviationUsing "high accuracy" mode, with averaging:+/- 1 cm to 2 meters+/- 2 cm to 4 meters+/- 5 cm to 10 metersRange:5 cm to 10 meters(as measured from back of unit)Update rate:I2C = >200 Hz typicalANT(R)= up to 200 Hz to a 90% target indoors at 2m in normal operating modeInterface:I2C or ANT; user configurable for SPI using the Nordic SDKPower(operating voltage):4.75 - 5.25 VDCCurrent consumption:2mA idle, 85mA during acquisitionOperating temperature:-20 to 60° CLED wavelength:940 nmBeam divergence:4.77°Optical aperture:14.9 mmUnit size(HxWxD):2.1"×0.8"×0.9"(52.2×21.2×24.0 mm)Weight:14.6 g(0.5 oz)
アズワン品番67-0427-09
Flat Cutter - 0.25" Diameter, #201 2 Pack SPARKFUNFlat Cutter - 0.25" Diameter, #201 2 PackSPARKFUN
16,980税込18,678
1個
33日以内出荷
DescriptionThis is a two pack of flat mills from Carbide 3D that are perfect for milling flat or prismatic surfaces. Each mill in this pack features a cutting and shank diameter of 0.25 inches and a cutting length of 0.75 inches. These cutters really are great for specialized 3D machining and fabrication.Each cutter is made of solid carbide to ensure long lasting use.Note:If you are using these cutters with a Nomad, you will also need a 0.25in collet.FeaturesCutting Diameter:0.25"Cutting Length:0.75"Shank Diameter:0.25"
アズワン品番67-0428-47
Female Header Pack SPARKFUNFemale Header PackSPARKFUN
739税込813
1個
33日以内出荷
仕様●シリーズ名:サードパーティー●種別:専用コネクターアズワン品番67-0454-66
Electrolytic Decoupling Capacitors - 100μF/25V SPARKFUNElectrolytic Decoupling Capacitors - 100μF/25VSPARKFUN
189税込208
1個
33日以内出荷
Electrolytic decoupling capacitors 100uF/25V. These capacitors are great transient/surge suppressors. Attach one between the power and ground of your project to ensure smooth power delivery. High quality radial electrolytic capacitors.
アズワン品番67-0452-49
EasyDriver - Stepper Motor Driver SPARKFUNEasyDriver - Stepper Motor DriverSPARKFUN
5,898税込6,488
1個
33日以内出荷
仕様●項目1:組込み(完成機能)●項目2:モーター●項目4:ドライバー●項目5:A3967アズワン品番67-0455-22
Dual Gas CO and CH4 Detection Sensor - MQ-9B SPARKFUNDual Gas CO and CH4 Detection Sensor - MQ-9BSPARKFUN
1,798税込1,978
1個
33日以内出荷
DescriptionThe MQ-9B is a CO and CH4 gas detection sensor form Winsen. The sensing material of the MQ-9B is SnO2, which has a low conductivity in clean air. It detects carbon monoxide(1.5V)by method of cycling high and low temperature. The sensor's conductivity gets higher with the CO and CH4 gas concentration rising. The sensing range is 10-500ppm CH4. A simple circuit makes measuring this change in conductivity and turning it into data fairly straight-forward, but does require some calibration.For easy Solderability; use our Gas Sensor Breakout Board.
アズワン品番67-0427-36
Diffused LED - Blue 10mm SPARKFUNDiffused LED - Blue 10mmSPARKFUN
289税込318
1個
33日以内出荷
仕様●色:青●電圧[V]:3.0V●電流[A]:20mA●パッケージ:砲弾型●呼び寸法:10mm●光度[cd]:100mcdアズワン品番67-0453-14
Crystal 32kHz SPARKFUNCrystal 32kHzSPARKFUN
579税込637
1個
33日以内出荷
DescriptionStandard 'Watch' or Real-Time-Clock crystal. 32.768kHz means it is precisely half of a 16-bit counter. Start counting at 0x8000(or 32768). When the counter rolls over from 65535 to 0, then you know that exactly one second has passed. Reset the interrupt, reset the counter, and start counting again! Rated at 12.5pF load capacitance, 35K ohm max(18K ohm typical)series resistance, and +/- 20ppm stability. Small cylinder package.
アズワン品番67-0429-94
Coin Acceptor - Programmable 6 coin types SPARKFUNCoin Acceptor - Programmable 6 coin typesSPARKFUN
27,980税込30,778
1個
欠品中
仕様●項目1:(関連商品)アズワン品番67-0453-39
Cherry MX Switch Breakout SPARKFUNCherry MX Switch BreakoutSPARKFUN
799税込879
1個
33日以内出荷
DescriptionCherry MX Keyswitches are top-of-the-line mechanical keyboard switches. They're satisfyingly "clicky", reliable up to tens-of-millions of key presses, and a standard in gaming and programming keyboards across the globe. With the SparkFun Cherry MX Switch Breakout we have made the switches more easily adaptable to breadboard or perfboard-based projects. The Cherry MX Switch Breakout is a perfect prototyping tool for projects ranging from a single-key user-input to fully-custom 101-key keyboards.In addition to breaking out the switch contacts to breadboard-compatible headers, the Cherry MX Switch Breakout also provides access to an optional switch-mounted LED. Plus, the pin break-outs are designed with keyboard matrix-ing in mind, so you can interconnect as many boards as you'd like into a row-column configuration, keeping the I/O-pin requirements as low as possible.Note:If you are looking for a Cherry MX Switch to use with this breakout, we've got you covered! CLICK HERE!Get Started with the Cherry MX Switch GuideFeaturesSupport for 3mm LEDFootprint for LED current-limiting resistorFootprint for switch-isolating diodeChain-able in row/column matricesDesigned to match standard key spacing and keyboard row offsets
アズワン品番67-0419-91
Capacitor Ceramic 22pF SPARKFUNCapacitor Ceramic 22pFSPARKFUN
109税込120
1個
33日以内出荷
仕様●静電容量:22pFアズワン品番67-0452-73
Button Pad 4x4 - LED Compatible SPARKFUNButton Pad 4x4 - LED CompatibleSPARKFUN
1,998税込2,198
1個
33日以内出荷
仕様●項目1:組立てキット、ベアボード●項目2:操作入力●項目4:プッシュスイッチ、タクトスイッチアズワン品番67-0452-65
Button Pad 2x2 - Breakout PCB SPARKFUNButton Pad 2x2 - Breakout PCBSPARKFUN
2,298税込2,528
1個
欠品中
仕様●項目1:組立てキット、ベアボード●項目2:操作入力●項目4:プッシュスイッチ、タクトスイッチアズワン品番67-0452-81